Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 1", Brass, Beaded
Mfr # 1/2BSPT-FB3 1/2-NP
Zoro # G603887982
product price: $19.45
/ea
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Fuels, Non-Potable Water
- Fitting Material Brass
- Fitting Side A Pipe Size 1/2 in
- Finish/Coating Nickel-Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/2BSPT-FB3 1/2-NP
- Zoro # G603887982
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Fitting Side A Pipe Size | 1/2 in |
For Tube Inside Diameter ID | 5/32 in |
Overall Length | 1 in |
Thread Size A | 1/2 |
Fitting Side B Tube Inner Diameter | 5/32 in |
Fitting Pipe Size | 1/2 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Fuels, Non-Potable Water |
Fitting Material | Brass |
Finish/Coating | Nickel-Plated |
Barb Style | Beaded |
Fitting Side A Connection Type | Female BSPT |
Maximum Operating Pressure | 120 psi @ 72 Degrees F |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
End Connection Type | Barbed, Threaded |
Maximum Operating Temperature | 230 Degrees F |
Fitting Body Material | Nickel-Plated Brass |
For Tube ID | 5/32 in |
Fitting Side B Connection Type | Barbed |
Fitting Shape | Adapter |
Material Grade | CA360 |
Description
MINI BARB FITTING, Fitting Side A Connection Type Female BSPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/2 in, Fitting Side B Tube Inner Diameter 5/32 in, Barb Style Beaded, Fitting Material Brass, Material Grade CA360, Finish/Coating Nickel-Plated, Overall Length 1 in, Specific Fitting Shape Straight Adapter, Application Air, Fuels, Non-Potable Water, Maximum Operating Pressure 120 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket x Socket x Socket Cast Iron Combination Wye and 1/8 Bend (221704)
- ZORO SELECT Poly Tubing, Spiral, OD 8mm, 280mm (2MPS-08M-05-01)
- NEWPORT BRASS Cold Water Dispenser in Stainless Steel (Pvd) (108C/20)
- ZORO SELECT PVC Coupling, Insert, 1 1/2 in x 1 in Pipe Size (1429-211)
- MEM-CO Mini Barb Fitting (Y3-SS)
- MEM-CO Mini Barb Fitting (Y3 1/2-SS)
- MEM-CO Mini Barb Fitting, 11/16", Brass, Beaded (C3 1/2-NP)
- MEM-CO Mini Barb Fitting, 3/4", Brass, Beaded (C4)
- MEM-CO Mini Barb Fitting, SS, 3/4 in L (1/8B1-316SS)
- MEM-CO Mini Barb Fitting, 25/32", SS, Beaded (1/16B3-SS)
- PARKER 3/8" Barb Brass Union Tee (224-8)
- Mem-Co Tube Fittings