Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 1-9/32", Brass, Beaded
Mfr # 1/4BSPP-LB8-O-NP
Zoro # G903889228
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Application Air, Fuels, Non-Potable Water
- Finish/Coating Nickel-Plated
- Fitting Body Material Nickel-Plated Brass
- Fitting Side B Connection Type Barbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/4BSPP-LB8-O-NP
- Zoro # G903889228
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Thread Size A | 1/4 |
For Tube Inside Diameter ID | 3/8 in |
Overall Length | 1 9/32 in |
Fitting Side A Pipe Size | 1/4 in |
Fitting Side B Tube Inner Diameter | 3/8 in |
Fitting Pipe Size | 1/4 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Application | Air, Fuels, Non-Potable Water |
Finish/Coating | Nickel-Plated |
Fitting Body Material | Nickel-Plated Brass |
Fitting Side B Connection Type | Barbed |
Fitting Shape | Elbow |
Maximum Operating Temperature | 230 Degrees F |
Maximum Operating Pressure | 120 psi @ 72 Degrees F |
Material Grade | CA360 |
Barb Style | Beaded |
Minimum Operating Temperature | -40 Degrees F |
End Connection Type | Barbed, Threaded |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Fitting Side A Connection Type | Male BSPP |
For Tube ID | 3/8 in |
Fitting Material | Brass |
Description
MINI BARB FITTING, Fitting Side A Connection Type Male BSPP, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/4 in, Fitting Side B Tube Inner Diameter 3/8 in, Barb Style Beaded, Fitting Material Brass, Material Grade CA360, Finish/Coating Nickel-Plated, Overall Length 1 9/32 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Air, Fuels, Non-Potable Water, Maximum Operating Pressure 120 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASAHI 3" Socket PVC Ball Valve 2-Way (111605030)
- ASAHI Valve, Wafer, PVC, 3" Pipe Sz, Lever Handle (1728030)
- CONBRACO INDUSTRIES Conbraco Tube Cutter Pex 1/8 To 2 Inch 69PTKC001 (8974727)
- ZORO SELECT 1/2" MNPT x 1" TOE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T4WND1)
- MEM-CO Mini Barb Fitting, 11/16", Brass, Beaded (C3 1/2-NP)
- MEM-CO Mini Barb Fitting, 1-3/32", Brass, Beaded (1/4B4)
- MEM-CO Mini Barb Fitting, Beaded, SS, 15/16 in L (Y1-316SS)
- MEM-CO Mini Barb Fitting, 11/16", SS, Beaded (4-28B3-SS)
- MEM-CO Mini Barb Fitting, 3/4", Brass, Beaded (C4)
- MEM-CO Mini Barb Fitting, 25/32", SS, Beaded (1/16B4-SS)
- ANDERSON METALS Fitting Nylon 5/8 Barbx3/4 Fgh (53746-1012)
- Mem-Co Barbed Tube Fittings