Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 1-9/32", Brass, Beaded
Mfr # 1/2BSPP-B4-O
Zoro # G803889847
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Fuels, Non-Potable Water
- Minimum Operating Temperature -40 Degrees F
- Thread Size A 1/2
- Fitting Side B Tube Inner Diameter 11/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/2BSPP-B4-O
- Zoro # G803889847
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Thread Size A | 1/2 |
Fitting Side B Tube Inner Diameter | 11/64 in |
Fitting Side A Pipe Size | 1/2 in |
For Tube Inside Diameter ID | 17/100 in |
Fitting Pipe Size | 1/2 in |
Overall Length | 1 9/32 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Fuels, Non-Potable Water |
Minimum Operating Temperature | -40 Degrees F |
End Connection Type | Barbed, Threaded |
Barb Style | Beaded |
Fitting Side A Connection Type | Male BSPP |
Maximum Operating Pressure | 120 psi @ 72 Degrees F |
Fitting Material | Brass |
Maximum Operating Temperature | 230 Degrees F |
Fitting Side B Connection Type | Barbed |
Fitting Body Material | Brass |
For Tube ID | 17/100 in |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Fitting Shape | Adapter |
Material Grade | 360 |
Description
MINI BARB FITTING, Fitting Side A Connection Type Male BSPP, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/2 in, Fitting Side B Tube Inner Diameter 11/64 in, Barb Style Beaded, Fitting Material Brass, Material Grade 360, Overall Length 1 9/32 in, Specific Fitting Shape Straight Adapter, Application Air, Fuels, Non-Potable Water, Maximum Operating Pressure 120 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" Compression Brass Union Elbow 10PK (165C-6)
- AMERICAN STANDARD Metering Metering C-Set 4" Vr 0 .5GpmL Dr, Polished chrome (1340.227.002)
- CRAFTSMAN 24kW 240-Volt 4.63 GPM Electric Tankless Water Heater, hot water heater for 1-2 Bathrooms (CMXTEPA0024)
- THRIFCO PLUMBING 3/8 Black Plug (9118091)
- MEM-CO Mini Barb Fitting, SS, 7/8 in L (4-28B6-316SS)
- MEM-CO Mini Barb Fitting, 3/4", Brass, Beaded (C4)
- MEM-CO Mini Barb Fitting (Y6-SS)
- MEM-CO Mini Barb Fitting, SS, 3/4 in L (1/8B1-316SS)
- MEM-CO Mini Barb Fitting, 1-1/4", Brass, Beaded (1/4B6)
- MEM-CO Mini Barb Fitting, 1-3/16", Brass, Beaded (5/16BK4)
- COLDER 3/8" Barb Chrome Plated Brass Inline Coupler (LCD17006)
- Mem-Co Barbed Tube Fittings