Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 1-7/32", Brass, Beaded
Mfr # 1/2BSPT-FB8
Zoro # G803889786
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Fuels, Non-Potable Water
- For Tube Inside Diameter ID 3/8 in
- End Connection Type Barbed, Threaded
- Thread Size A 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/2BSPT-FB8
- Zoro # G803889786
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
For Tube Inside Diameter ID | 3/8 in |
Thread Size A | 1/2 |
Fitting Side B Tube Inner Diameter | 3/8 in |
Overall Length | 1 7/32 in |
Fitting Side A Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Fuels, Non-Potable Water |
End Connection Type | Barbed, Threaded |
Fitting Side A Connection Type | Female BSPT |
Material Grade | 360 |
Fitting Shape | Adapter |
Fitting Material | Brass |
Minimum Operating Temperature | -40 Degrees F |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Maximum Operating Pressure | 120 psi @ 72 Degrees F |
Maximum Operating Temperature | 230 Degrees F |
Fitting Body Material | Brass |
For Tube ID | 3/8 in |
Barb Style | Beaded |
Fitting Side B Connection Type | Barbed |
Description
MINI BARB FITTING, Fitting Side A Connection Type Female BSPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/2 in, Fitting Side B Tube Inner Diameter 3/8 in, Barb Style Beaded, Fitting Material Brass, Material Grade 360, Overall Length 1 7/32 in, Specific Fitting Shape Straight Adapter, Application Air, Fuels, Non-Potable Water, Maximum Operating Pressure 120 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" NPT x Female NPT Malleable Iron Union with Brass Seat Class 300 (4316002858)
- ANVIL 2" x 1" FNPT Galvanized Reducer (0311089403)
- ALLPOINTS Sloan O Ring For Tail Piece (8009954)
- ZORO SELECT Red Brass Cored Plug, MNPT, 2-1/2" Pipe Size (1VFT6)
- MEM-CO Mini Barb Fitting, 3/4", Brass, Beaded (1/8B1)
- MEM-CO Mini Barb Fitting, 1-1/32", Brass, Beaded (1/4BK3-NP)
- MEM-CO Mini Barb Fitting, SS, 19/32 in L (1/4FLB4-316SS)
- MEM-CO Mini Barb Fitting, SS, 7/8 in L (4-28B6-316SS)
- MEM-CO Mini Barb Fitting, 1-3/16", Brass, Beaded (5/16BK4)
- MEM-CO Mini Barb Fitting, Beaded, SS, 15/16 in L (Y1-316SS)
- ELDON JAMES 1/8" x 3/32" Barbed 316L SS Reducing Coupler Sch 10 (C2-1.5SS)
- Mem-Co Barbed Tube Fittings