Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 1-7/32", Brass, Beaded
Mfr # 1/2BSPP-FB8-NP
Zoro # G903889037
product price: $43.89
/ea
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Fuels, Non-Potable Water
- Fitting Shape Adapter
- Thread Size A 1/2
- Fitting Body Material Nickel-Plated Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/2BSPP-FB8-NP
- Zoro # G903889037
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Thread Size A | 1/2 |
Overall Length | 1 7/32 in |
Fitting Side B Tube Inner Diameter | 3/8 in |
Fitting Pipe Size | 1/2 in |
Fitting Side A Pipe Size | 1/2 in |
For Tube Inside Diameter ID | 3/8 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Fuels, Non-Potable Water |
Fitting Shape | Adapter |
Fitting Body Material | Nickel-Plated Brass |
Maximum Operating Temperature | 230 Degrees F |
Finish/Coating | Nickel-Plated |
For Tube ID | 3/8 in |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Fitting Side B Connection Type | Barbed |
End Connection Type | Barbed, Threaded |
Barb Style | Beaded |
Fitting Material | Brass |
Maximum Operating Pressure | 120 psi @ 72 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Fitting Side A Connection Type | Female BSPP |
Material Grade | CA360 |
Description
MINI BARB FITTING, Fitting Side A Connection Type Female BSPP, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/2 in, Fitting Side B Tube Inner Diameter 3/8 in, Barb Style Beaded, Fitting Material Brass, Material Grade CA360, Finish/Coating Nickel-Plated, Overall Length 1 7/32 in, Specific Fitting Shape Straight Adapter, Application Air, Fuels, Non-Potable Water, Maximum Operating Pressure 120 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/8" Female Flare Low Lead Brass Forged Nut (704018-10)
- THRIFCO PLUMBING 1/2 Inch FIP x 3/8 Inch Comp x 3/8 Inch Comp Dual Outlet Shut Off Angle Stop (4406681)
- KINGSTON BRASS Restoration, 4" Centerset Bathroom Faucet, Chrome (KB5611PL)
- PARKER Union Tee, 45deg, Brass, Tube, 1/4 In., PK10 (144F-4)
- MEM-CO Mini Barb Fitting, 3/4", Brass, Beaded (1/8B1)
- MEM-CO Mini Barb Fitting, 25/32", SS, Beaded (1/16B4-SS)
- MEM-CO Mini Barb Fitting, 27/32", Brass (T3 1/2)
- MEM-CO Mini Barb Fitting, 1-1/8", Brass, Beaded (C8)
- MEM-CO Mini Barb Fitting, 1/2", Brass, PK10 (C1)
- MEM-CO Mini Barb Fitting, Beaded, SS, 15/16 in L (Y1-316SS)
- COLDER 1/2" Barb x Insert Coupler (HFCD22812)
- Mem-Co Barbed Tube Fittings