Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 1-7/16", Brass, Beaded
Mfr # 3/8BSPP-B10-O-NP
Zoro # G403889315
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Fuels, Non-Potable Water
- Fitting Shape Adapter
- Thread Size A 3/8
- Maximum Operating Temperature 230 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 3/8BSPP-B10-O-NP
- Zoro # G403889315
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Thread Size A | 3/8 |
Fitting Side B Tube Inner Diameter | 1/2 in |
Fitting Side A Pipe Size | 3/8 in |
Overall Length | 1 7/16 in |
Fitting Pipe Size | 3/8 in |
For Tube Inside Diameter ID | 1/2 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Fuels, Non-Potable Water |
Fitting Shape | Adapter |
Maximum Operating Temperature | 230 Degrees F |
Finish/Coating | Nickel-Plated |
Barb Style | Beaded |
Fitting Material | Brass |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
For Tube ID | 1/2 in |
Material Grade | CA360 |
End Connection Type | Barbed, Threaded |
Maximum Operating Pressure | 120 psi @ 72 Degrees F |
Fitting Body Material | Nickel-Plated Brass |
Fitting Side A Connection Type | Male BSPP |
Fitting Side B Connection Type | Barbed |
Description
MINI BARB FITTING, Fitting Side A Connection Type Male BSPP, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 3/8 in, Fitting Side B Tube Inner Diameter 1/2 in, Barb Style Beaded, Fitting Material Brass, Material Grade CA360, Finish/Coating Nickel-Plated, Overall Length 1 7/16 in, Specific Fitting Shape Straight Adapter, Application Air, Fuels, Non-Potable Water, Maximum Operating Pressure 120 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS CC2082 Brass Claw Foot Tub Drain (CC2082)
- KOHLER Aerator Assembly (74405-BN)
- DYNAQUIP CONTROLS 1" FNPT Stainless Steel Electronic Ball Valve 2-Way, Seat Material: RTFE (E2S25AJE21H)
- SHARPE VALVES 1" Socket Stainless Steel Ball Valve Inline (4351002540)
- MEM-CO Mini Barb Fitting, 13/16", Brass, Beaded (1/4FB1)
- MEM-CO Mini Barb Fitting, 1-1/4", Brass, Beaded (1/4B6)
- MEM-CO Mini Barb Fitting, 9/16", SS, Beaded (B3-SS)
- MEM-CO Mini Barb Fitting, 1-3/32", Brass, Beaded (1/4B4)
- MEM-CO Mini Barb Fitting, 1-1/32", Brass, Beaded (1/4BK3-NP)
- MEM-CO Mini Barb Fitting (Y3-SS)
- PARKER 1/8" x 1/4" Hose Barb x MNPT SS Barb Connector (4-2 B2HF-SS)
- Mem-Co Tube Fittings