Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 1-7/16", Brass, Beaded
Mfr # 1/2BSPT-B6-NP
Zoro # G803889779
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Fuels, Non-Potable Water
- Maximum Operating Pressure 120 psi @ 72 Degrees F
- End Connection Type Barbed, Threaded
- Overall Length 1 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/2BSPT-B6-NP
- Zoro # G803889779
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Overall Length | 1 7/16 in |
Fitting Side B Tube Inner Diameter | 1/4 in |
Fitting Side A Pipe Size | 1/2 in |
Thread Size A | 1/2 |
For Tube Inside Diameter ID | 1/4 in |
Fitting Pipe Size | 1/2 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Fuels, Non-Potable Water |
Maximum Operating Pressure | 120 psi @ 72 Degrees F |
End Connection Type | Barbed, Threaded |
Fitting Side B Connection Type | Barbed |
Fitting Shape | Adapter |
Material Grade | CA360 |
Fitting Material | Brass |
Fitting Side A Connection Type | Male BSPT |
Fitting Body Material | Nickel-Plated Brass |
Minimum Operating Temperature | -40 Degrees F |
For Tube ID | 1/4 in |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Finish/Coating | Nickel-Plated |
Barb Style | Beaded |
Maximum Operating Temperature | 230 Degrees F |
Description
MINI BARB FITTING, Fitting Side A Connection Type Male BSPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/2 in, Fitting Side B Tube Inner Diameter 1/4 in, Barb Style Beaded, Fitting Material Brass, Material Grade CA360, Finish/Coating Nickel-Plated, Overall Length 1 7/16 in, Specific Fitting Shape Straight Adapter, Application Air, Fuels, Non-Potable Water, Maximum Operating Pressure 120 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 4 in x 4 in x 3 in Pipe Size (401422)
- THRIFCO PLUMBING 1/2 Inch Threaded PVC Plug SCH 40 (8114314)
- RIDGID Cordless PressTool, CycleTime 4.5sec (RP 351)
- RIDGID Portable Chain Vise, 1/8 to 12 In. (460-12)
- MEM-CO Mini Barb Fitting, 27/32", Stainless Steel (T3 1/2-SS)
- MEM-CO Mini Barb Fitting (Y3 1/2-SS)
- MEM-CO Mini Barb Fitting, 5/8", Brass, Beaded (B4-0)
- MEM-CO Mini Barb Fitting, 1-1/4", Brass, Beaded (1/4B6)
- MEM-CO Mini Barb Fitting, 1-1/8", Brass, Beaded (C8)
- MEM-CO Mini Barb Fitting, 1-1/32", Brass, Beaded (1/4BK3)
- LEGRIS Pipe Fitting, 27 mm, Standard, Brass (0191 13 21)
- Mem-Co Barbed Tube Fittings