Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 1-7/16", Brass, Beaded
Mfr # 1/2BSPP-FB10
Zoro # G903889648
product price: $49.55
/ea
$49.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Fuels, Non-Potable Water
- Maximum Operating Pressure 120 psi @ 72 Degrees F
- For Tube Inside Diameter ID 1/2 in
- Maximum Operating Temperature 230 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/2BSPP-FB10
- Zoro # G903889648
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
For Tube Inside Diameter ID | 1/2 in |
Fitting Pipe Size | 1/2 in |
Fitting Side A Pipe Size | 1/2 in |
Overall Length | 1 7/16 in |
Thread Size A | 1/2 |
Fitting Side B Tube Inner Diameter | 1/2 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Fuels, Non-Potable Water |
Maximum Operating Pressure | 120 psi @ 72 Degrees F |
Maximum Operating Temperature | 230 Degrees F |
Fitting Side B Connection Type | Barbed |
Minimum Operating Temperature | -40 Degrees F |
Fitting Body Material | Brass |
Fitting Side A Connection Type | Female BSPP |
Fitting Shape | Adapter |
End Connection Type | Barbed, Threaded |
Barb Style | Beaded |
Fitting Material | Brass |
For Tube ID | 1/2 in |
Material Grade | 360 |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Description
MINI BARB FITTING, Fitting Side A Connection Type Female BSPP, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/2 in, Fitting Side B Tube Inner Diameter 1/2 in, Barb Style Beaded, Fitting Material Brass, Material Grade 360, Overall Length 1 7/16 in, Specific Fitting Shape Straight Adapter, Application Air, Fuels, Non-Potable Water, Maximum Operating Pressure 120 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1-1/4", PVC/EPDM, Socket x FPT (BFA1012CES)
- WESTBRASS Tip Toe Tub Trim Set W/ One-Hole Overflow Faceplate in Oil Rubbed Bronze (D93-12)
- MOEN Diverter Tub Spout (41911BN)
- ZORO SELECT Outlet Box, PEX Inlet, Adjustable Drain (60245)
- MEM-CO Mini Barb Fitting, 27/32", Brass (T3 1/2)
- MEM-CO Mini Barb Fitting, 1/2", Brass, PK10 (C1)
- MEM-CO Mini Barb Fitting, 25/32", SS, Beaded (1/16B4-SS)
- MEM-CO Mini Barb Fitting (Y3-SS)
- MEM-CO Mini Barb Fitting, 27/32", Brass, Beaded (1/8B3)
- MEM-CO Mini Barb Fitting, 25/32", SS, Beaded (1/16B3-SS)
- ORBIT 1/2 in. D Barbed Elbow Adapter (94359)
- Mem-Co Tube Fittings