Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 1-5/16", SS, Beaded
Mfr # C10-SS
Zoro # G903889099
product price: $18.45
/ea
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Connector
- Application Air, Chemicals, Fuels, Non-Potable Water
- Fitting Shape Connector
- Fitting Side B Connection Type Barbed
- For Tube ID 1/2 in x 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # C10-SS
- Zoro # G903889099
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Fitting Side A Tube Inner Diameter | 1/2 in |
Overall Length | 1 5/16 in |
Fitting Side B Tube Inner Diameter | 1/2 in |
For Tube Inside Diameter | 1/2 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Connector |
Application | Air, Chemicals, Fuels, Non-Potable Water |
Fitting Shape | Connector |
Fitting Side B Connection Type | Barbed |
For Tube ID | 1/2 in x 1/2 in |
Barb Style | Beaded |
Maximum Operating Pressure | 250 psi @ 72 Degrees F |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Maximum Operating Temperature | 500 Degrees F |
Fitting Side A Connection Type | Barbed |
Material Grade | 303 |
Minimum Operating Temperature | -40 Degrees F |
End Connection Type | Barbed |
Fitting Body Material | 303 Stainless Steel |
Fitting Material | Stainless Steel |
Description
MINI BARB FITTING, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 1/2 in, Fitting Side B Tube Inner Diameter 1/2 in, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 303, Overall Length 1 5/16 in, Specific Fitting Shape Straight Connector, Application Air, Chemicals, Fuels, Non-Potable Water, Maximum Operating Pressure 250 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Quik-Wash Faucet Control (561593)
- ZORO SELECT Tubing, PVC, 3/8" I.D., 1/2" O.D. (ZUSA-HT-2977)
- KINGSTON BRASS KBS563SP Kitchen Faucet Sprayer (KBS563SP)
- CHERNE Test Ball Plug, Pneumatic, Size 5 In (270059)
- MEM-CO Mini Barb Fitting, 25/32", SS, Beaded (1/16B3-SS)
- MEM-CO Mini Barb Fitting, 9/16", SS, Beaded (B3-SS)
- MEM-CO Mini Barb Fitting, 1-1/32", Brass, Beaded (1/4BK3)
- MEM-CO Mini Barb Fitting, 1-3/16", Brass, Beaded (5/16BK4)
- MEM-CO Mini Barb Fitting, SS, 19/32 in L (1/4FLB4-316SS)
- MEM-CO Mini Barb Fitting, 3/4", Brass, Beaded (1/8B1)
- PARKER 0.17" Barb x 1/8" FNPT Brass Female Connector (26-4-2)
- Mem-Co Tube Fittings