Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 1-3/16", Brass, Beaded
Mfr # 5/16BK4
Zoro # G403887861
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Bulkhead Union
- Application Air, Fuels, Non-Potable Water
- Hex Size 3/8 in
- Fitting Side A Connection Type Barbed
- Fitting Side A Tube Inner Diameter 11/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 5/16BK4
- Zoro # G403887861
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Hex Size | 3/8 in |
Fitting Side A Tube Inner Diameter | 11/64 in |
For Tube Inside Diameter ID | 17/100 in |
Overall Length | 1 3/16 in |
Fitting Side B Tube Inner Diameter | 11/64 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Bulkhead Union |
Application | Air, Fuels, Non-Potable Water |
Fitting Side A Connection Type | Barbed |
Barb Style | Beaded |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Fitting Material | Brass |
Fitting Side B Connection Type | Barbed |
Minimum Operating Temperature | -40 Degrees F |
Fitting Body Material | Brass |
Material Grade | 360 |
For Tube ID | 17/100 in x 17/100 in |
Fitting Shape | Union |
Maximum Operating Pressure | 120 psi @ 72 Degrees F |
Maximum Operating Temperature | 230 Degrees F |
End Connection Type | Barbed |
Description
MINI BARB FITTING, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 11/64 in, Fitting Side B Tube Inner Diameter 11/64 in, Barb Style Beaded, Fitting Material Brass, Material Grade 360, Overall Length 1 3/16 in, Specific Fitting Shape Straight Bulkhead Union, Application Air, Fuels, Non-Potable Water, Maximum Operating Pressure 120 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F, Hex Size 3/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD 1.6 gpf, Toilet Automatic Flush Valve, Polished chrome, 1 in IPS (6066161.002)
- KURIYAMA Tubing, 35 at 70F, 100 ft., Shore A: 73 (K010-1624X100)
- MOEN Faucet Lav 2H Chr Ll (WS84912)
- SMITH-BLAIR Saddle Clamp, 3 In, Outlet Pipe 3/4 In (31500035406000)
- MEM-CO Mini Barb Fitting, SS, 3/4 in L (1/8B1-316SS)
- MEM-CO Mini Barb Fitting, SS, 19/32 in L (1/4FLB4-316SS)
- MEM-CO Mini Barb Fitting, 3/4", Brass, Beaded (1/8B1)
- MEM-CO Mini Barb Fitting (Y3-SS)
- MEM-CO Mini Barb Fitting (Y3 1/2-SS)
- MEM-CO Mini Barb Fitting, SS, 7/8 in L (4-28B6-316SS)
- LASCO FITTINGS Male Adapter, 35/64 Double Helix x 1/2in MIPT, Acetyl (3400005)
- Mem-Co Barbed Tube Fittings