Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 1-1/8", SS, Beaded
Mfr # C8-SS
Zoro # G803889168
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Connector
- Application Air, Chemicals, Fuels, Non-Potable Water
- Fitting Side B Tube Inner Diameter 3/8 in
- Fitting Body Material 303 Stainless Steel
- Fitting Side A Connection Type Barbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # C8-SS
- Zoro # G803889168
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Fitting Side B Tube Inner Diameter | 3/8 in |
Overall Length | 1 1/8 in |
Fitting Side A Tube Inner Diameter | 3/8 in |
For Tube Inside Diameter | 3/8 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Connector |
Application | Air, Chemicals, Fuels, Non-Potable Water |
Fitting Body Material | 303 Stainless Steel |
Fitting Side A Connection Type | Barbed |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 500 Degrees F |
For Tube ID | 3/8 in x 3/8 in |
Fitting Side B Connection Type | Barbed |
End Connection Type | Barbed |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Barb Style | Beaded |
Fitting Material | Stainless Steel |
Material Grade | 303 |
Fitting Shape | Connector |
Maximum Operating Pressure | 250 psi @ 72 Degrees F |
Description
MINI BARB FITTING, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 3/8 in, Fitting Side B Tube Inner Diameter 3/8 in, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 303, Overall Length 1 1/8 in, Specific Fitting Shape Straight Connector, Application Air, Chemicals, Fuels, Non-Potable Water, Maximum Operating Pressure 250 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress XL cap, 3" (20843)
- GROHE Universal Disassembly Tool Raw (48021000)
- IN-SINK-ERATOR Insinkerator Dispenser Filter, PK2 (F201R)
- GROHE Ladylux L2 Triple Spray Pull-Down (32298DC3)
- MEM-CO Mini Barb Fitting, Beaded, SS, 15/16 in L (Y1-316SS)
- MEM-CO Mini Barb Fitting (Y3 1/2-SS)
- MEM-CO Mini Barb Fitting, 1-3/32", Brass, Beaded (1/4B4)
- MEM-CO Mini Barb Fitting, 1-1/32", Brass, Beaded (1/4BK3)
- MEM-CO Mini Barb Fitting, 3/4", Brass, Beaded (1/8B1)
- MEM-CO Mini Barb Fitting, 25/32", SS, Beaded (1/16B3-SS)
- GENOVA Schedule 40 To Schedule 30 Bushing (PVC 01129 0600HA)
- Mem-Co Barbed Tube Fittings