Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 1-1/8", Brass, Beaded
Mfr # 3/8BSPT-FB6
Zoro # G203889072
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Fuels, Non-Potable Water
- Fitting Side B Tube Inner Diameter 1/4 in
- Fitting Side B Connection Type Barbed
- Barb Style Beaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 3/8BSPT-FB6
- Zoro # G203889072
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Fitting Side B Tube Inner Diameter | 1/4 in |
Overall Length | 1 1/8 in |
Fitting Pipe Size | 3/8 in |
For Tube Inside Diameter ID | 1/4 in |
Fitting Side A Pipe Size | 3/8 in |
Thread Size A | 3/8 |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Fuels, Non-Potable Water |
Fitting Side B Connection Type | Barbed |
Barb Style | Beaded |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Material Grade | 360 |
Fitting Body Material | Brass |
Fitting Shape | Adapter |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 230 Degrees F |
Fitting Side A Connection Type | Female BSPT |
Maximum Operating Pressure | 120 psi @ 72 Degrees F |
Fitting Material | Brass |
For Tube ID | 1/4 in |
End Connection Type | Barbed, Threaded |
Description
MINI BARB FITTING, Fitting Side A Connection Type Female BSPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 3/8 in, Fitting Side B Tube Inner Diameter 1/4 in, Barb Style Beaded, Fitting Material Brass, Material Grade 360, Overall Length 1 1/8 in, Specific Fitting Shape Straight Adapter, Application Air, Fuels, Non-Potable Water, Maximum Operating Pressure 120 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Float Valve, 3/4" Size, FNPT, 16" Rod L (AHF75)
- KEENEY MFG 3-Function Handheld Shower Kit, White (K742WH)
- HAM-LET 3/4" Compression 316 SS Straight Union (762L SS 3/4)
- EEMAX Heating Element, Bare Wire, 240V, 11500W (EX500 PRT)
- MEM-CO Mini Barb Fitting (Y3-SS)
- MEM-CO Mini Barb Fitting, SS, 7/8 in L (4-28B6-316SS)
- MEM-CO Mini Barb Fitting, 3/4", Brass, Beaded (1/8B1)
- MEM-CO Mini Barb Fitting, 25/32", SS, Beaded (1/16B3-SS)
- MEM-CO Mini Barb Fitting, 27/32", Brass, Beaded (1/8B3)
- MEM-CO Mini Barb Fitting, 1-3/32", Brass, Beaded (1/4B4)
- ANDERSON Green Leaf 3/4 in. MGHT X 3/4 in. D Barb Nylon Adapter (CBD3434BG1)
- Mem-Co Tube Fittings