Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 1-1/8", Brass, Beaded
Mfr # 3/8BSPP-FB6-NP
Zoro # G503887815
product price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Fuels, Non-Potable Water
- Thread Size A 3/8
- End Connection Type Barbed, Threaded
- Vacuum Rating 27 inHG @ 72 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 3/8BSPP-FB6-NP
- Zoro # G503887815
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Thread Size A | 3/8 |
Fitting Side B Tube Inner Diameter | 1/4 in |
Fitting Pipe Size | 3/8 in |
Overall Length | 1 1/8 in |
Fitting Side A Pipe Size | 3/8 in |
For Tube Inside Diameter ID | 1/4 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Fuels, Non-Potable Water |
End Connection Type | Barbed, Threaded |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Fitting Side B Connection Type | Barbed |
Finish/Coating | Nickel-Plated |
Maximum Operating Pressure | 120 psi @ 72 Degrees F |
For Tube ID | 1/4 in |
Barb Style | Beaded |
Fitting Side A Connection Type | Female BSPP |
Material Grade | CA360 |
Minimum Operating Temperature | -40 Degrees F |
Fitting Body Material | Nickel-Plated Brass |
Fitting Material | Brass |
Fitting Shape | Adapter |
Maximum Operating Temperature | 230 Degrees F |
Description
MINI BARB FITTING, Fitting Side A Connection Type Female BSPP, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 3/8 in, Fitting Side B Tube Inner Diameter 1/4 in, Barb Style Beaded, Fitting Material Brass, Material Grade CA360, Finish/Coating Nickel-Plated, Overall Length 1 1/8 in, Specific Fitting Shape Straight Adapter, Application Air, Fuels, Non-Potable Water, Maximum Operating Pressure 120 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS PVC Ball Valve, Solvent Ends, 3/4" (B90075)
- BEHRINGER Tube Clamp Kit, Tube Sz 3 In, Carbon Steel (R9H7300-PP)
- MILTON 10 PK PTC Y Fitting, 1/4" OD, PK10 (2211-1)
- NIBCO Reducing Cross, Low-Lead Cast Bronze (735-LF 1/2)
- MEM-CO Mini Barb Fitting, 11/16", SS, Beaded (4-28B3-SS)
- MEM-CO Mini Barb Fitting, 27/32", Brass, Beaded (1/8B3)
- MEM-CO Mini Barb Fitting (Y3-SS)
- MEM-CO Mini Barb Fitting (T6-SS)
- MEM-CO Mini Barb Fitting, SS, 3/4 in L (1/8B1-316SS)
- MEM-CO Mini Barb Fitting, 9/16", SS, Beaded (B3-SS)
- ZURN Adapter, Brass, 2", PK10 (QEUFC55GX)
- Mem-Co Barbed Tube Fittings