Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 1-1/8", Brass, Beaded
Mfr # 1/4BSPP-FB8-NP
Zoro # G603889849
product price: $16.85
/ea
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Fuels, Non-Potable Water
- Fitting Side B Tube Inner Diameter 3/8 in
- Vacuum Rating 27 inHG @ 72 Degrees F
- Fitting Body Material Nickel-Plated Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/4BSPP-FB8-NP
- Zoro # G603889849
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Fitting Side B Tube Inner Diameter | 3/8 in |
Fitting Pipe Size | 1/4 in |
Overall Length | 1 1/8 in |
Thread Size A | 1/4 |
For Tube Inside Diameter ID | 3/8 in |
Fitting Side A Pipe Size | 1/4 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Fuels, Non-Potable Water |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Fitting Body Material | Nickel-Plated Brass |
End Connection Type | Barbed, Threaded |
Finish/Coating | Nickel-Plated |
Maximum Operating Pressure | 120 psi @ 72 Degrees F |
Fitting Side B Connection Type | Barbed |
Barb Style | Beaded |
Material Grade | CA360 |
Fitting Side A Connection Type | Female BSPP |
For Tube ID | 3/8 in |
Minimum Operating Temperature | -40 Degrees F |
Fitting Material | Brass |
Fitting Shape | Adapter |
Maximum Operating Temperature | 230 Degrees F |
Description
MINI BARB FITTING, Fitting Side A Connection Type Female BSPP, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/4 in, Fitting Side B Tube Inner Diameter 3/8 in, Barb Style Beaded, Fitting Material Brass, Material Grade CA360, Finish/Coating Nickel-Plated, Overall Length 1 1/8 in, Specific Fitting Shape Straight Adapter, Application Air, Fuels, Non-Potable Water, Maximum Operating Pressure 120 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS 3-1/2" Gooseneck Spout (266344)
- NORTH STAR Water Softener, 2" Pipe, Two Tank, 41" W (PA132S)
- PARKER 1/16" A-LOK SS Back Ferrule (1BF1-316)
- WESTBRASS 3-1/8" Single Hole Overflow Face Plate and Screw in Polished Chrome (D328-26)
- MEM-CO Mini Barb Fitting, 27/32", Stainless Steel (T3-SS)
- MEM-CO Mini Barb Fitting, 1-1/8", Brass, Beaded (C8)
- MEM-CO Mini Barb Fitting, 1-3/32", Brass, Beaded (1/4B4)
- MEM-CO Mini Barb Fitting, 27/32", Brass, Beaded (1/8B3)
- MEM-CO Mini Barb Fitting (Y6-SS)
- MEM-CO Mini Barb Fitting, 11/16", Brass, Beaded (C3 1/2-NP)
- PARKER 1/4" x 1/4" x 0.096" Barb Brass Union Tee (224-6-6-5/32)
- Mem-Co Tube Fittings