Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 1-1/8", Brass, Beaded
Mfr # 1/2BSPP-LB8-O-NP
Zoro # G403889445
product price: $60.29
/ea
$60.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Elbow Adapter
- Application Air, Fuels, Non-Potable Water
- Barb Style Beaded
- Vacuum Rating 27 inHG @ 72 Degrees F
- Fitting Side A Connection Type Male BSPP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/2BSPP-LB8-O-NP
- Zoro # G403889445
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Overall Length | 1 1/8 in |
Thread Size A | 1/2 |
Fitting Pipe Size | 1/2 in |
For Tube Inside Diameter ID | 3/8 in |
Fitting Side A Pipe Size | 1/2 in |
Fitting Side B Tube Inner Diameter | 3/8 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | 90 Degrees Elbow Adapter |
Application | Air, Fuels, Non-Potable Water |
Barb Style | Beaded |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Fitting Side A Connection Type | Male BSPP |
Maximum Operating Pressure | 120 psi @ 72 Degrees F |
Fitting Shape | Elbow |
Finish/Coating | Nickel-Plated |
Fitting Body Material | Nickel-Plated Brass |
Material Grade | CA360 |
Minimum Operating Temperature | -40 Degrees F |
End Connection Type | Barbed, Threaded |
For Tube ID | 3/8 in |
Fitting Side B Connection Type | Barbed |
Maximum Operating Temperature | 230 Degrees F |
Fitting Material | Brass |
Description
MINI BARB FITTING, Fitting Side A Connection Type Male BSPP, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/2 in, Fitting Side B Tube Inner Diameter 3/8 in, Barb Style Beaded, Fitting Material Brass, Material Grade CA360, Finish/Coating Nickel-Plated, Overall Length 1 1/8 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Application Air, Fuels, Non-Potable Water, Maximum Operating Pressure 120 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Repair Kit, Watts Series 007, 3/4 to 1 In (007 3/4 - 1 1st Check Kit)
- LEGRIS Push-to-Connect Wye Union, 6 x 8mm Tube Size, Nylon, Black, 10 PK (3140 06 08)
- LIQUIFIT Push-to-Connect Unequal Union Elbow, 1/4 in x 3/8 in Tube Size, Nylon, White, 10 PK (6302 56 60WP2)
- KOHLER Spacer Assembly (1108711)
- MEM-CO Mini Barb Fitting, 27/32", Stainless Steel (T3 1/2-SS)
- MEM-CO Mini Barb Fitting, 1/2", Brass, PK10 (C1)
- MEM-CO Mini Barb Fitting, 27/32", Brass (T3 1/2)
- MEM-CO Mini Barb Fitting (Y3 1/2-SS)
- MEM-CO Mini Barb Fitting, 1-3/16", Brass, Beaded (5/16BK4)
- MEM-CO Mini Barb Fitting, 11/16", Brass, Beaded (C3 1/2-NP)
- ELDON JAMES Adapter, Thread To Barb, Poly, 1/2 In, PK10 (A8-10HDPE)
- Mem-Co Barbed Tube Fittings