Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 1-17/32", Brass
Mfr # T8
Zoro # G103887796
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- For Tube ID 3/8 in x 3/8 in x 3/8 in
- Fitting Side B Tube Inner Diameter 3/8 in
- Maximum Operating Temperature 250 Degrees F
- Overall Length 1 17/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # T8
- Zoro # G103887796
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Fitting Side B Tube Inner Diameter | 3/8 in |
Overall Length | 1 17/32 in |
Fitting Side C Tube Inner Diameter | 3/8 in |
Fitting Side A Tube Inner Diameter | 3/8 in |
For Tube Inside Diameter ID | 3/8 in |
Details
Item | Mini Barb Fitting |
Specific Fitting Shape | Tee |
For Tube ID | 3/8 in x 3/8 in x 3/8 in |
Maximum Operating Temperature | 250 Degrees F |
Fitting Side B Connection Type | Barbed |
Barb Style | Beaded |
Fitting Side C Connection Type | Barbed |
Fitting Side A Connection Type | Barbed |
Maximum Operating Pressure | 150 psi |
Fitting Material | Brass |
Fitting Body Material | Brass |
Minimum Operating Temperature | -65 Degrees F |
End Connection Type | Barbed |
Fitting Shape | Tee |
Material Grade | CA360 |
Description
Mini Barb Fitting, Specific Fitting Shape Tee, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Barb Style Beaded, Fitting Material Brass, Material Grade CA360, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 3/8 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 3/8 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 3/8 in, Overall Length 1 17/32 in, Maximum Operating Pressure 150 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual, Single Hole Mount, Commercial 1 Hole Gooseneck Kitchen Faucet (50-317XKABCP)
- APOLLO BY TMG 3/4 in. PP CPVC Side Mount Pipe Tube Strap (5-Pack) (CPVCSTRAP34)
- KOHLER Sub-Assy, Stopper (1056135-BGD)
- SMITH-BLAIR Ductile Iron Coupling, 3 In Pipe Size (41190035001003)
- MEM-CO Mini Barb Fitting, 27/32", Brass (T3 1/2)
- MEM-CO Mini Barb Fitting (Y6-SS)
- MEM-CO Mini Barb Fitting, SS, 19/32 in L (1/4FLB4-316SS)
- MEM-CO Mini Barb Fitting, 1-1/4", Brass, Beaded (1/4B6)
- MEM-CO Mini Barb Fitting, 1-1/32", Brass, Beaded (1/4BK3-NP)
- MEM-CO Mini Barb Fitting, SS, 7/8 in L (4-28B6-316SS)
- PARKER 0.17" x 3/8" Barb Brass Union Reducer (22-4-8)
- Mem-Co Barbed Tube Fittings