Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 1-17/32", Brass
Mfr # T8-NP
Zoro # G103889417
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Overall Length 1 17/32 in
- Fitting Side C Connection Type Barbed
- Fitting Side A Connection Type Barbed
- Fitting Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # T8-NP
- Zoro # G103889417
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Overall Length | 1 17/32 in |
Fitting Side B Tube Inner Diameter | 3/8 in |
Fitting Side C Tube Inner Diameter | 3/8 in |
Fitting Side A Tube Inner Diameter | 3/8 in |
For Tube Inside Diameter ID | 3/8 in |
Details
Item | Mini Barb Fitting |
Specific Fitting Shape | Tee |
Fitting Side C Connection Type | Barbed |
Fitting Side A Connection Type | Barbed |
Fitting Material | Brass |
Minimum Operating Temperature | -65 Degrees F |
Maximum Operating Pressure | 150 psi |
Material Grade | CA360 |
For Tube ID | 3/8 in x 3/8 in x 3/8 in |
Fitting Shape | Tee |
Finish/Coating | Nickel-Plated |
Fitting Side B Connection Type | Barbed |
End Connection Type | Barbed |
Fitting Body Material | Nickel-Plated Brass |
Barb Style | Beaded |
Maximum Operating Temperature | 250 Degrees F |
Description
Mini Barb Fitting, Specific Fitting Shape Tee, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Barb Style Beaded, Fitting Material Brass, Material Grade CA360, Fitting Side A Connection Type Barbed, Finish/Coating Nickel-Plated, Fitting Side A Tube Inner Diameter 3/8 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 3/8 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 3/8 in, Overall Length 1 17/32 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS 1/2" FIP X 3/8" OD Comp Quarter-Turn Angle Stop Valve W/ Flange, Black (CC43100XK)
- ZORO SELECT 1/8" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNA11)
- CHICAGO FAUCET Electronic Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (EQ-A11A-12ABCP)
- DELTA Delta Linden Handle Set Screw/Button (RP62776AR)
- MEM-CO Mini Barb Fitting (T6-SS)
- MEM-CO Mini Barb Fitting, 11/16", SS, Beaded (4-28B3-SS)
- MEM-CO Mini Barb Fitting, 27/32", Brass, Beaded (1/8B3)
- MEM-CO Mini Barb Fitting, 1-1/16", Brass, Beaded (C6)
- MEM-CO Mini Barb Fitting, 9/16", SS, Beaded (B3-SS)
- MEM-CO Mini Barb Fitting, 1-1/8", Brass, Beaded (C8)
- ELDON JAMES Adapter, Thread To Barb, Poly, 3/4 In, PK10 (A12-12HDPE)
- Mem-Co Tube Fittings