Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 1-15/32", Brass, Beaded
Mfr # 1/2BSPP-B8-O
Zoro # G803887683
product price: $28.69
/ea
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Fuels, Non-Potable Water
- Fitting Side B Tube Inner Diameter 3/8 in
- Overall Length 1 15/32 in
- Maximum Operating Temperature 230 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/2BSPP-B8-O
- Zoro # G803887683
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Fitting Side B Tube Inner Diameter | 3/8 in |
Overall Length | 1 15/32 in |
Thread Size A | 1/2 |
For Tube Inside Diameter ID | 3/8 in |
Fitting Pipe Size | 1/2 in |
Fitting Side A Pipe Size | 1/2 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Fuels, Non-Potable Water |
Maximum Operating Temperature | 230 Degrees F |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Fitting Shape | Adapter |
Maximum Operating Pressure | 120 psi @ 72 Degrees F |
End Connection Type | Barbed, Threaded |
Fitting Side A Connection Type | Male BSPP |
For Tube ID | 3/8 in |
Fitting Side B Connection Type | Barbed |
Fitting Body Material | Brass |
Minimum Operating Temperature | -40 Degrees F |
Material Grade | 360 |
Fitting Material | Brass |
Barb Style | Beaded |
Description
MINI BARB FITTING, Fitting Side A Connection Type Male BSPP, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/2 in, Fitting Side B Tube Inner Diameter 3/8 in, Barb Style Beaded, Fitting Material Brass, Material Grade 360, Overall Length 1 15/32 in, Specific Fitting Shape Straight Adapter, Application Air, Fuels, Non-Potable Water, Maximum Operating Pressure 120 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Elkay 51299C Water Fountain Filters (1PK) Made by AFC (AFC-EWH-3000-1p-11585)
- LEGEND Insert Siffener Cts 1-1/4 (313-406)
- SIEMENS Mixing Valve, Three Way, 1/2", 2.5 cv Flow (599-02068)
- VIEGA Viega MegaPress cap, 1-1/4" (25745)
- MEM-CO Mini Barb Fitting (Y3 1/2-SS)
- MEM-CO Mini Barb Fitting, 1/2", Brass, PK10 (C1)
- MEM-CO Mini Barb Fitting, 27/32", Brass (T3 1/2)
- MEM-CO Mini Barb Fitting, 25/32", SS, Beaded (1/16B3-SS)
- MEM-CO Mini Barb Fitting, 1-1/8", Brass, Beaded (C8)
- MEM-CO Mini Barb Fitting, 1-3/32", Brass, Beaded (1/4B4)
- BOSHART Elbow Nylon Barb 1-1/4 In (UNE-12)
- Mem-Co Barbed Tube Fittings