Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 1-1/4", SS, Beaded
Mfr # 1/4BSPT-B6-SS
Zoro # G503889970
product price: $21.25
/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Chemicals, Fuels, Non-Potable Water
- Thread Size A 1/4
- Overall Length 1 1/4 in
- Material Grade 303
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/4BSPT-B6-SS
- Zoro # G503889970
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Thread Size A | 1/4 |
Overall Length | 1 1/4 in |
Fitting Side B Tube Inner Diameter | 1/4 in |
Fitting Side A Pipe Size | 1/4 in |
For Tube Inside Diameter | 1/4 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Chemicals, Fuels, Non-Potable Water |
Material Grade | 303 |
Fitting Shape | Adapter |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Fitting Side B Connection Type | Barbed |
Maximum Operating Temperature | 500 Degrees F |
Maximum Operating Pressure | 250 psi @ 72 Degrees F |
Fitting Side A Connection Type | Male BSPT |
Barb Style | Beaded |
For Tube ID | 1/4 in |
Fitting Body Material | 303 Stainless Steel |
Fitting Material | Stainless Steel |
End Connection Type | Barbed, Threaded |
Description
MINI BARB FITTING, Fitting Side A Connection Type Male BSPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/4 in, Fitting Side B Tube Inner Diameter 1/4 in, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 303, Overall Length 1 1/4 in, Specific Fitting Shape Straight Adapter, Application Air, Chemicals, Fuels, Non-Potable Water, Maximum Operating Pressure 250 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMOR Towel Bar, Satin, Infinity, 24In (04-SN8424)
- KEENEY MFG 40 PVC Cable Drive Bath Drain with Polished Chrome Trim (645PVC)
- THRIFCO PLUMBING 1/2 Inch FIP x 1/2 Inch FIP x 48 Inch Long Stainless Steel Faucet Riser (4401448)
- LEGRIS 10mm Compression x 3/8" Male BSPT Straight Adapter 10PK (0105 10 17)
- MEM-CO Mini Barb Fitting, 1/2", Brass, PK10 (C1)
- MEM-CO Mini Barb Fitting, 27/32", Brass (T3 1/2)
- MEM-CO Mini Barb Fitting, 25/32", SS, Beaded (1/16B3-SS)
- MEM-CO Mini Barb Fitting, 1-17/32", Brass (T8)
- MEM-CO Mini Barb Fitting, SS, 7/8 in L (4-28B6-316SS)
- MEM-CO Mini Barb Fitting, 9/16", SS, Beaded (B3-SS)
- THRIFCO PLUMBING Nylon 3/4 Barb Tee (9429363)
- Mem-Co Tube Fittings