Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 1-1/4", Brass
Mfr # Y4-NP
Zoro # G503889451
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Wye
- Fitting Body Material Nickel-Plated Brass
- Fitting Side C Connection Type Barbed
- Barb Style Beaded
- End Connection Type Barbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # Y4-NP
- Zoro # G503889451
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Fitting Side A Tube Inner Diameter | 17/100 in |
For Tube Inside Diameter ID | 17/100 in |
Fitting Side C Tube Inner Diameter | 17/100 in |
Fitting Side B Tube Inner Diameter | 17/100 in |
Overall Length | 1 1/4 in |
Details
Item | Mini Barb Fitting |
Specific Fitting Shape | Wye |
Fitting Body Material | Nickel-Plated Brass |
Fitting Side C Connection Type | Barbed |
Barb Style | Beaded |
End Connection Type | Barbed |
For Tube ID | 17/100 in x 17/100 in x 17/100 in |
Fitting Side B Connection Type | Barbed |
Minimum Operating Temperature | -65 Degrees F |
Maximum Operating Temperature | 250 Degrees F |
Material Grade | CA360 |
Maximum Operating Pressure | 150 psi |
Finish/Coating | Nickel-Plated |
Fitting Side A Connection Type | Barbed |
Fitting Material | Brass |
Fitting Shape | Wye |
Description
Mini Barb Fitting, Specific Fitting Shape Wye, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Barb Style Beaded, Fitting Material Brass, Material Grade CA360, Fitting Side A Connection Type Barbed, Finish/Coating Nickel-Plated, Fitting Side A Tube Inner Diameter 17/100 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 17/100 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 17/100 in, Overall Length 1 1/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS S/S Screen Strainer For Tub (P35191)
- ZORO SELECT Pipe, For Air, 1 1/16 in I.D., Aluminum (ZUSA-PF-15057)
- ZORO SELECT 2" Female Coupler 316 SS Dust Cap (3LX35)
- MILWAUKEE TOOL M18 1/2" Jaw (49-16-2650)
- MEM-CO Mini Barb Fitting, 27/32", Brass, Beaded (1/8B3)
- MEM-CO Mini Barb Fitting, 1-1/16", Brass, Beaded (C6)
- MEM-CO Mini Barb Fitting, 1/2", Brass, PK10 (C1)
- MEM-CO Mini Barb Fitting, 1-3/16", Brass, Beaded (5/16BK4)
- MEM-CO Mini Barb Fitting, 25/32", SS, Beaded (1/16B4-SS)
- MEM-CO Mini Barb Fitting, 11/16", Brass, Beaded (C3 1/2-NP)
- BOSHART Elbow Nylon Barb 1-1/2 In (UNE-15)
- Mem-Co Tube Fittings