Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 1-1/32", Brass, Beaded
Mfr # 3/8BSPP-B4-O
Zoro # G903889631
product price: $15.35
/ea
$15.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Fuels, Non-Potable Water
- Maximum Operating Temperature 230 Degrees F
- Vacuum Rating 27 inHG @ 72 Degrees F
- Fitting Side B Connection Type Barbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 3/8BSPP-B4-O
- Zoro # G903889631
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Overall Length | 1 1/32 in |
For Tube Inside Diameter ID | 17/100 in |
Thread Size A | 3/8 |
Fitting Pipe Size | 3/8 in |
Fitting Side B Tube Inner Diameter | 11/64 in |
Fitting Side A Pipe Size | 3/8 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Fuels, Non-Potable Water |
Maximum Operating Temperature | 230 Degrees F |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Fitting Side B Connection Type | Barbed |
Fitting Body Material | Brass |
Barb Style | Beaded |
Fitting Shape | Adapter |
For Tube ID | 17/100 in |
Maximum Operating Pressure | 120 psi @ 72 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Fitting Material | Brass |
End Connection Type | Barbed, Threaded |
Material Grade | 360 |
Fitting Side A Connection Type | Male BSPP |
Description
MINI BARB FITTING, Fitting Side A Connection Type Male BSPP, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 3/8 in, Fitting Side B Tube Inner Diameter 11/64 in, Barb Style Beaded, Fitting Material Brass, Material Grade 360, Overall Length 1 1/32 in, Specific Fitting Shape Straight Adapter, Application Air, Fuels, Non-Potable Water, Maximum Operating Pressure 120 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH PERFORMANCE SPRAYERS Viton Pressure Relief Valve, Poly 2/3 gal (182945)
- BECK 2-1/2" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (0331041806)
- ASCO Valve Rebuild Kit (302014-V)
- BECK 2" x 8" Black Pipe Nipple Sch 40 (0330039405)
- MEM-CO Mini Barb Fitting, SS, 19/32 in L (1/4FLB4-316SS)
- MEM-CO Mini Barb Fitting, 3/4", Brass, Beaded (1/8B1)
- MEM-CO Mini Barb Fitting, 5/8", Brass, Beaded (B4-0)
- MEM-CO Mini Barb Fitting, 1-1/32", Brass, Beaded (1/4BK3)
- MEM-CO Mini Barb Fitting (Y3-SS)
- MEM-CO Mini Barb Fitting, 1-1/8", Brass, Beaded (C8)
- ELDON JAMES Reducing Coupler, 3/8 x 1/4 In, Nylon, PK10 (C6-4BN)
- Mem-Co Barbed Tube Fittings