Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 1-1/32", Brass, Beaded
Mfr # 1/8BSPT-B6
Zoro # G603889115
Sold in multiples of 3 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Fuels, Non-Potable Water
- For Tube Inside Diameter ID 1/4 in
- Maximum Operating Temperature 230 Degrees F
- For Tube ID 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mem-Co
- MFR # 1/8BSPT-B6
- Zoro # G603889115
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
For Tube Inside Diameter ID | 1/4 in |
Overall Length | 1 1/32 in |
Fitting Pipe Size | 1/8 in |
Fitting Side A Pipe Size | 1/8 in |
Fitting Side B Tube Inner Diameter | 1/4 in |
Thread Size A | 1/8 |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Fuels, Non-Potable Water |
Maximum Operating Temperature | 230 Degrees F |
For Tube ID | 1/4 in |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Maximum Operating Pressure | 120 psi @ 72 Degrees F |
Fitting Shape | Adapter |
Fitting Side A Connection Type | Male BSPT |
Fitting Body Material | Brass |
Barb Style | Beaded |
Minimum Operating Temperature | -40 Degrees F |
Fitting Material | Brass |
Material Grade | 360 |
Fitting Side B Connection Type | Barbed |
End Connection Type | Barbed, Threaded |
Description
MINI BARB FITTING, Fitting Side A Connection Type Male BSPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/8 in, Fitting Side B Tube Inner Diameter 1/4 in, Barb Style Beaded, Fitting Material Brass, Material Grade 360, Overall Length 1 1/32 in, Specific Fitting Shape Straight Adapter, Application Air, Fuels, Non-Potable Water, Maximum Operating Pressure 120 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Battery Tray Assembly (EBV-1014-A)
- ZORO SELECT Sanitary Spool, 12" L, Straight Shape (SPOOL-0200X12.00-7-6)
- ZORO SELECT PVC Cross, Insert, 1 in Pipe Size (1420010)
- ALFA LAVAL Service Kit 2" EPDM LKB (9611923030)
- MEM-CO Mini Barb Fitting, 1-1/8", Brass, Beaded (C8)
- MEM-CO Mini Barb Fitting (Y3-SS)
- MEM-CO Mini Barb Fitting, SS, 7/8 in L (4-28B6-316SS)
- MEM-CO Mini Barb Fitting, 1-17/32", Brass (T8)
- MEM-CO Mini Barb Fitting, 1-1/4", Brass, Beaded (1/4B6)
- MEM-CO Mini Barb Fitting, 27/32", Brass, Beaded (1/8B3)
- ANDERSON METALS Tee Nylon Barb 1/4 In (53724-04)
- Mem-Co Tube Fittings