Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 1-1/32", Brass, Beaded
Mfr # 1/8B6-NP
Zoro # G803887850
product price: $2.99
/ea
Sold in multiples of 4 for $11.96
$11.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Fuels, Non-Potable Water
- Finish/Coating Nickel-Plated
- Fitting Pipe Size 1/8 in
- Fitting Shape Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/8B6-NP
- Zoro # G803887850
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Fitting Pipe Size | 1/8 in |
Thread Size A | 1/8 |
For Tube Inside Diameter ID | 1/4 in |
Fitting Side A Pipe Size | 1/8 in |
Overall Length | 1 1/32 in |
Fitting Side B Tube Inner Diameter | 1/4 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Fuels, Non-Potable Water |
Finish/Coating | Nickel-Plated |
Fitting Shape | Adapter |
Barb Style | Beaded |
Fitting Body Material | Nickel-Plated Brass |
Maximum Operating Temperature | 230 Degrees F |
Maximum Operating Pressure | 120 psi @ 72 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Fitting Side B Connection Type | Barbed |
Fitting Side A Connection Type | MNPT |
For Tube ID | 1/4 in |
Material Grade | CA360 |
End Connection Type | Barbed, Threaded |
Fitting Material | Brass |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Description
MINI BARB FITTING, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/8 in, Fitting Side B Tube Inner Diameter 1/4 in, Barb Style Beaded, Fitting Material Brass, Material Grade CA360, Finish/Coating Nickel-Plated, Overall Length 1 1/32 in, Specific Fitting Shape Straight Adapter, Application Air, Fuels, Non-Potable Water, Maximum Operating Pressure 120 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Elbow, 90 Degrees, Insert x FNPT, 1 in Pipe Size (1407-010)
- ZURN Tee, Low Lead Brass, PEX, 2" Tube (QQT888GX)
- SEALFLEX Coolant Hose, 3/8 in.Pipe, 6 in.L, Gray (06-06-M-N)
- LARSEN SUPPLY CO TAndS PR CHR Lever Handle (HL-32)
- MEM-CO Mini Barb Fitting, 9/16", SS, Beaded (B3-SS)
- MEM-CO Mini Barb Fitting, 1-1/32", Brass, Beaded (1/4BK3-NP)
- MEM-CO Mini Barb Fitting, 25/32", SS, Beaded (1/16B3-SS)
- MEM-CO Mini Barb Fitting, 27/32", Brass (T3 1/2)
- MEM-CO Mini Barb Fitting, 1-3/32", Brass, Beaded (1/4B4)
- MEM-CO Mini Barb Fitting, 11/16", SS, Beaded (4-28B3-SS)
- PARKER 10-32 MNPT x 0.062" Barb Brass Male Connector (27-1)
- Mem-Co Tube Fittings