Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 1-1/16", SS, Beaded
Mfr # 1/4BSPP-B3-O-V-SS
Zoro # G703889848
product price: $34.79
/ea
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Chemicals, Fuels, Non-Potable Water
- Vacuum Rating 27 inHG @ 72 Degrees F
- Fitting Material Stainless Steel
- Maximum Operating Temperature 500 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/4BSPP-B3-O-V-SS
- Zoro # G703889848
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Thread Size A | 1/4 |
Overall Length | 1 1/16 in |
Fitting Side B Tube Inner Diameter | 1/8 in |
Fitting Side A Pipe Size | 1/4 in |
For Tube Inside Diameter | 1/8 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Chemicals, Fuels, Non-Potable Water |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Fitting Material | Stainless Steel |
Maximum Operating Temperature | 500 Degrees F |
For Tube ID | 1/8 in |
Material Grade | 303 |
Maximum Operating Pressure | 250 psi @ 72 Degrees F |
Fitting Side B Connection Type | Barbed |
Fitting Body Material | 303 Stainless Steel |
End Connection Type | Barbed, Threaded |
Barb Style | Beaded |
Fitting Shape | Adapter |
Fitting Side A Connection Type | Male BSPP |
Minimum Operating Temperature | -40 Degrees F |
Description
MINI BARB FITTING, Fitting Side A Connection Type Male BSPP, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/4 in, Fitting Side B Tube Inner Diameter 1/8 in, Barb Style Beaded, Fitting Material Stainless Steel, Material Grade 303, Overall Length 1 1/16 in, Specific Fitting Shape Straight Adapter, Application Air, Chemicals, Fuels, Non-Potable Water, Maximum Operating Pressure 250 psi @ 72 Degrees F, Maximum Operating Temperature 500 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON E-Series Female NPT, 1/2", Plug, 1/2", SS (E4F4-S)
- LEGEND VALVE 2-1/2" T-1960NL PEX BALL VALVE (101-549NL)
- CHICAGO FAUCET Rubber Washer (1-011JKABNF)
- LEGEND VALVE 1/2" X 5" GALVANIZED NIPPLE (356-068)
- MEM-CO Mini Barb Fitting, 25/32", SS, Beaded (1/16B4-SS)
- MEM-CO Mini Barb Fitting, SS, 19/32 in L (1/4FLB4-316SS)
- MEM-CO Mini Barb Fitting, 1-3/16", Brass, Beaded (5/16BK4)
- MEM-CO Mini Barb Fitting (Y3-SS)
- MEM-CO Mini Barb Fitting, Beaded, SS, 15/16 in L (Y1-316SS)
- MEM-CO Mini Barb Fitting, 9/16", SS, Beaded (B3-SS)
- ELDON JAMES 3/16" x 3/32" Barbed Reducing Coupling PK 10 (C3-1.5WP)
- Mem-Co Tube Fittings