Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 1-1/16", Brass
Mfr # Y3
Zoro # G003887780
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Wye
- Minimum Operating Temperature -65 Degrees F
- For Tube ID 1/8 in x 1/8 in x 1/8 in
- Overall Length 1 1/16 in
- Fitting Side B Connection Type Barbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # Y3
- Zoro # G003887780
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Overall Length | 1 1/16 in |
Fitting Side C Tube Inner Diameter | 1/8 in |
For Tube Inside Diameter ID | 1/8 in |
Fitting Side B Tube Inner Diameter | 1/8 in |
Fitting Side A Tube Inner Diameter | 1/8 in |
Details
Item | Mini Barb Fitting |
Specific Fitting Shape | Wye |
Minimum Operating Temperature | -65 Degrees F |
For Tube ID | 1/8 in x 1/8 in x 1/8 in |
Fitting Side B Connection Type | Barbed |
Maximum Operating Temperature | 250 Degrees F |
Fitting Shape | Wye |
Fitting Material | Brass |
Barb Style | Beaded |
Maximum Operating Pressure | 150 psi |
Fitting Body Material | Brass |
Fitting Side A Connection Type | Barbed |
Fitting Side C Connection Type | Barbed |
Material Grade | CA360 |
End Connection Type | Barbed |
Description
Mini Barb Fitting, Specific Fitting Shape Wye, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Barb Style Beaded, Fitting Material Brass, Material Grade CA360, Fitting Side A Connection Type Barbed, Fitting Side A Tube Inner Diameter 1/8 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 1/8 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 1/8 in, Overall Length 1 1/16 in, Maximum Operating Pressure 150 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Double Jointed Spout, Brass (DJ18JKABCP)
- ZURN PEX Crimp Tool, 1In, For 10A575 (QCRT5T)
- ZORO SELECT 3" Socket Weld SS Socket Weld Flange Sch 40 (4381005660)
- VIEGA Viega ProPress adapter, 1/2" x 3/8" (79425)
- MEM-CO Mini Barb Fitting (T6-SS)
- MEM-CO Mini Barb Fitting, SS, 3/4 in L (1/8B1-316SS)
- MEM-CO Mini Barb Fitting, 1-17/32", Brass (T8)
- MEM-CO Mini Barb Fitting, 13/16", Brass, Beaded (1/4FB1)
- MEM-CO Mini Barb Fitting, 25/32", SS, Beaded (1/16B4-SS)
- MEM-CO Mini Barb Fitting, 1-1/32", Brass, Beaded (1/4BK3-NP)
- ELDON JAMES Straight Coupler, 1/2 In, Barbed, PVC, PK5 (C0-8NK)
- Mem-Co Tube Fittings