Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 1-1/16", Brass
Mfr # Y3 1/2-NP
Zoro # G903889471
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Wye
- Fitting Body Material Nickel-Plated Brass
- Overall Length 1 1/16 in
- Fitting Side A Tube Inner Diameter 5/32 in
- For Tube ID 5/32 in x 5/32 in x 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # Y3 1/2-NP
- Zoro # G903889471
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Overall Length | 1 1/16 in |
Fitting Side A Tube Inner Diameter | 5/32 in |
Fitting Side C Tube Inner Diameter | 5/32 in |
Fitting Side B Tube Inner Diameter | 5/32 in |
For Tube Inside Diameter ID | 5/32 in |
Details
Item | Mini Barb Fitting |
Specific Fitting Shape | Wye |
Fitting Body Material | Nickel-Plated Brass |
For Tube ID | 5/32 in x 5/32 in x 5/32 in |
Fitting Side A Connection Type | Barbed |
Fitting Side B Connection Type | Barbed |
Fitting Shape | Wye |
Maximum Operating Temperature | 250 Degrees F |
Maximum Operating Pressure | 150 psi |
Minimum Operating Temperature | -65 Degrees F |
End Connection Type | Barbed |
Fitting Material | Brass |
Material Grade | CA360 |
Finish/Coating | Nickel-Plated |
Fitting Side C Connection Type | Barbed |
Barb Style | Beaded |
Description
Mini Barb Fitting, Specific Fitting Shape Wye, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Barb Style Beaded, Fitting Material Brass, Material Grade CA360, Fitting Side A Connection Type Barbed, Finish/Coating Nickel-Plated, Fitting Side A Tube Inner Diameter 5/32 in, Fitting Side B Connection Type Barbed, Fitting Side B Tube Inner Diameter 5/32 in, Fitting Side C Connection Type Barbed, Fitting Side C Tube Inner Diameter 5/32 in, Overall Length 1 1/16 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS K153A7 10" High-Low Shower Arm Adjustable, Brushed Brass (K153A7)
- JONES STEPHENS 3" Close Black Pipe Nipple (33000)
- LEGEND VALVE 1/2" T-453 Y-PTN CHECK VALVE (105-303)
- HAUSEN 1/2-inch PEX Barb x 3/8-inch Compression Outlet 1/4-Turn Angle Water Stop; cUPC/ANSI/NSF Certified (HA-SS102-1)
- MEM-CO Mini Barb Fitting, 1/2", Brass, PK10 (C1)
- MEM-CO Mini Barb Fitting, 9/16", SS, Beaded (B3-SS)
- MEM-CO Mini Barb Fitting, 11/16", SS, Beaded (4-28B3-SS)
- MEM-CO Mini Barb Fitting, 25/32", SS, Beaded (1/16B4-SS)
- MEM-CO Mini Barb Fitting, 1-3/16", Brass, Beaded (5/16BK4)
- MEM-CO Mini Barb Fitting, 1-17/32", Brass (T8)
- WESTERN ENTERPRISES 0.37 in. 24 Brass Barbed Hose Nipple (312-19)
- Mem-Co Barbed Tube Fittings