Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 1-1/16", Brass, Beaded
Mfr # C6
Zoro # G803887874
product price: $3.55
/ea
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Connector
- Connection Type Barbed x Barbed
- Application Air, Fuels, Non-Potable Water
- Minimum Operating Temperature -40 Degrees F
- For Tube ID 1/4 in x 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # C6
- Zoro # G803887874
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
For Tube Inside Diameter ID | 1/4 in |
Overall Length | 1 1/16 in |
Fitting Side B Tube Inner Diameter | 1/4 in |
Fitting Side A Tube Inner Diameter | 1/4 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Connector |
Connection Type | Barbed x Barbed |
Application | Air, Fuels, Non-Potable Water |
Minimum Operating Temperature | -40 Degrees F |
For Tube ID | 1/4 in x 1/4 in |
Maximum Operating Pressure | 120 psi @ 72 Degrees F |
Fitting Shape | Connector |
Material Grade | 360 |
Fitting Material | Brass |
Barb Style | Beaded |
Maximum Operating Temperature | 230 Degrees F |
Vacuum Rating | 27 inHG @ 72 Degrees F |
End Connection Type | Barbed |
Fitting Body Material | Brass |
Fitting Side A Connection Type | Barbed |
Fitting Side B Connection Type | Barbed |
Description
MINI BARB FITTING, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 1/4 in, Fitting Side B Tube Inner Diameter 1/4 in, Barb Style Beaded, Fitting Material Brass, Material Grade 360, Overall Length 1 1/16 in, Specific Fitting Shape Straight Connector, Application Air, Fuels, Non-Potable Water, Maximum Operating Pressure 120 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Elbow, 90 Degrees, SS (ZUSA-PF-8198)
- TEFEN Female Pipe Reducer, 3/8 NPT to 1/4", PK3 (50658)
- KOHLER Handshower, 15/16" Face Dia., Metal (K-TS15621-4-CP)
- TOTO Aquia IV 0.9 / 1.28 GPF Dual Flush Two Piece Elongated Toilet - Cotton (MS446124CEMGN01)
- MEM-CO Mini Barb Fitting, 11/16", Brass, Beaded (C3 1/2-NP)
- MEM-CO Mini Barb Fitting, 13/16", Brass, Beaded (1/4FB1)
- MEM-CO Mini Barb Fitting, 5/8", Brass, Beaded (B4-0)
- MEM-CO Mini Barb Fitting, 11/16", SS, Beaded (4-28B3-SS)
- MEM-CO Mini Barb Fitting (Y6-SS)
- MEM-CO Mini Barb Fitting, 25/32", SS, Beaded (1/16B4-SS)
- PARKER 1/8" x 1/4" Hose Barb x MNPT SS Barb Connector (4-2 B2HF-SS)
- Mem-Co Barbed Tube Fittings