Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 1-1/16", Brass, Beaded
Mfr # 1/8B8-NP
Zoro # G403887830
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Fuels, Non-Potable Water
- Vacuum Rating 27 inHG @ 72 Degrees F
- Overall Length 1 1/16 in
- Fitting Body Material Nickel-Plated Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/8B8-NP
- Zoro # G403887830
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Overall Length | 1 1/16 in |
Fitting Side B Tube Inner Diameter | 3/8 in |
Fitting Pipe Size | 1/8 in |
For Tube Inside Diameter ID | 3/8 in |
Thread Size A | 1/8 |
Fitting Side A Pipe Size | 1/8 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Fuels, Non-Potable Water |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Fitting Body Material | Nickel-Plated Brass |
Fitting Side A Connection Type | MNPT |
Maximum Operating Pressure | 120 psi @ 72 Degrees F |
Fitting Side B Connection Type | Barbed |
End Connection Type | Barbed, Threaded |
Fitting Material | Brass |
Barb Style | Beaded |
Maximum Operating Temperature | 230 Degrees F |
Finish/Coating | Nickel-Plated |
Material Grade | CA360 |
Minimum Operating Temperature | -40 Degrees F |
Fitting Shape | Adapter |
For Tube ID | 3/8 in |
Description
MINI BARB FITTING, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/8 in, Fitting Side B Tube Inner Diameter 3/8 in, Barb Style Beaded, Fitting Material Brass, Material Grade CA360, Finish/Coating Nickel-Plated, Overall Length 1 1/16 in, Specific Fitting Shape Straight Adapter, Application Air, Fuels, Non-Potable Water, Maximum Operating Pressure 120 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect Union, 10mm Tube Size, Nylon, Black, 10 PK (3106 10 00)
- ZORO SELECT PVC Male Adapter, MNPT x Socket, 6 in Pipe Size (436060)
- DIXON Dust Plug, 1 In, 250 psi, Male Adapter (G100-DP-BR)
- KOHLER Steam Head Kit (1262603-CP)
- MEM-CO Mini Barb Fitting, SS, 7/8 in L (4-28B6-316SS)
- MEM-CO Mini Barb Fitting (T6-SS)
- MEM-CO Mini Barb Fitting, 3/4", Brass, Beaded (C4)
- MEM-CO Mini Barb Fitting, 9/16", SS, Beaded (B3-SS)
- MEM-CO Mini Barb Fitting, 27/32", Stainless Steel (T3 1/2-SS)
- MEM-CO Mini Barb Fitting, 11/16", SS, Beaded (4-28B3-SS)
- ELDON JAMES 1/16" Barbed Coupling PK 10 (C0-1WP)
- Mem-Co Barbed Tube Fittings