Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 1-1/16", Brass, Beaded
Mfr # 1/4BSPT-B3
Zoro # G803889755
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Fuels, Non-Potable Water
- Fitting Side B Connection Type Barbed
- Vacuum Rating 27 inHG @ 72 Degrees F
- Fitting Side A Pipe Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/4BSPT-B3
- Zoro # G803889755
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Fitting Side A Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in |
Thread Size A | 1/4 |
Fitting Side B Tube Inner Diameter | 1/8 in |
For Tube Inside Diameter ID | 1/8 in |
Overall Length | 1 1/16 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Fuels, Non-Potable Water |
Fitting Side B Connection Type | Barbed |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Fitting Body Material | Brass |
Fitting Material | Brass |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 230 Degrees F |
Fitting Side A Connection Type | Male BSPT |
Barb Style | Beaded |
End Connection Type | Barbed, Threaded |
Fitting Shape | Adapter |
Material Grade | 360 |
For Tube ID | 1/8 in |
Maximum Operating Pressure | 120 psi @ 72 Degrees F |
Description
MINI BARB FITTING, Fitting Side A Connection Type Male BSPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/4 in, Fitting Side B Tube Inner Diameter 1/8 in, Barb Style Beaded, Fitting Material Brass, Material Grade 360, Overall Length 1 1/16 in, Specific Fitting Shape Straight Adapter, Application Air, Fuels, Non-Potable Water, Maximum Operating Pressure 120 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER FLAPPER KOHLER RED BALL (GP49114)
- ZURN 10" Dia. Cast Iron Roof Drain Dome (P121-DOME-CI)
- ZORO SELECT Socket x Socket Cast Iron 1/16 Bend (220680)
- SPEAKMAN 42In Slide Bar (VS-124)
- MEM-CO Mini Barb Fitting, 1-17/32", Brass (T8)
- MEM-CO Mini Barb Fitting, 25/32", SS, Beaded (1/16B3-SS)
- MEM-CO Mini Barb Fitting, 1-1/8", Brass, Beaded (C8)
- MEM-CO Mini Barb Fitting, 25/32", SS, Beaded (1/16B4-SS)
- MEM-CO Mini Barb Fitting, 11/16", SS, Beaded (4-28B3-SS)
- MEM-CO Mini Barb Fitting, 27/32", Brass (T3 1/2)
- PNEUMADYNE 1/4" Barb x UNF Brass Straight Male Connector (EB60)
- Mem-Co Barbed Tube Fittings