Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 1-1/16", Brass, Beaded
Mfr # 1/4BSPT-B3-NP
Zoro # G803887959
product price: $6.85
/ea
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Fuels, Non-Potable Water
- Material Grade CA360
- Barb Style Beaded
- Fitting Side A Pipe Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/4BSPT-B3-NP
- Zoro # G803887959
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Fitting Side A Pipe Size | 1/4 in |
Thread Size A | 1/4 |
Fitting Side B Tube Inner Diameter | 1/8 in |
Fitting Pipe Size | 1/4 in |
For Tube Inside Diameter ID | 1/8 in |
Overall Length | 1 1/16 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Fuels, Non-Potable Water |
Material Grade | CA360 |
Barb Style | Beaded |
Finish/Coating | Nickel-Plated |
Maximum Operating Pressure | 120 psi @ 72 Degrees F |
Fitting Side B Connection Type | Barbed |
Minimum Operating Temperature | -40 Degrees F |
Fitting Material | Brass |
Fitting Body Material | Nickel-Plated Brass |
Fitting Shape | Adapter |
For Tube ID | 1/8 in |
Vacuum Rating | 27 inHG @ 72 Degrees F |
End Connection Type | Barbed, Threaded |
Maximum Operating Temperature | 230 Degrees F |
Fitting Side A Connection Type | Male BSPT |
Description
MINI BARB FITTING, Fitting Side A Connection Type Male BSPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/4 in, Fitting Side B Tube Inner Diameter 1/8 in, Barb Style Beaded, Fitting Material Brass, Material Grade CA360, Finish/Coating Nickel-Plated, Overall Length 1 1/16 in, Specific Fitting Shape Straight Adapter, Application Air, Fuels, Non-Potable Water, Maximum Operating Pressure 120 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT BRASS CO 1 In. Stainless Steel Gate Valve - 200 PSI (VGT102-16)
- ZSI Beta Clamp Assembly, Single, 1 1/4 In Pipe (S5027S)
- SMITH-BLAIR Repair Clamp, Iron, 12 In Pipe, 1.25 Out (31500132010000 IP)
- ZORO SELECT 1" Male Adapter 316 SS Dust Plug (3LX04)
- MEM-CO Mini Barb Fitting (Y3 1/2-SS)
- MEM-CO Mini Barb Fitting, 11/16", Brass, Beaded (C3 1/2-NP)
- MEM-CO Mini Barb Fitting, 1-17/32", Brass (T8)
- MEM-CO Mini Barb Fitting, SS, 3/4 in L (1/8B1-316SS)
- MEM-CO Mini Barb Fitting, Beaded, SS, 15/16 in L (Y1-316SS)
- MEM-CO Mini Barb Fitting, 27/32", Brass, Beaded (1/8B3)
- PNEUMADYNE 10-32 UNF x 0.17" Barb Brass Straight Male Connector (EB40)
- Mem-Co Barbed Tube Fittings