Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 1-1/16", Brass, Beaded
Mfr # 1/4BSPT-B3 1/2
Zoro # G803889793
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Fuels, Non-Potable Water
- Fitting Side A Connection Type Male BSPT
- Fitting Pipe Size 1/4 in
- Maximum Operating Pressure 120 psi @ 72 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/4BSPT-B3 1/2
- Zoro # G803889793
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Fitting Pipe Size | 1/4 in |
Fitting Side A Pipe Size | 1/4 in |
Fitting Side B Tube Inner Diameter | 5/32 in |
Thread Size A | 1/4 |
Overall Length | 1 1/16 in |
For Tube Inside Diameter ID | 5/32 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Fuels, Non-Potable Water |
Fitting Side A Connection Type | Male BSPT |
Maximum Operating Pressure | 120 psi @ 72 Degrees F |
Fitting Side B Connection Type | Barbed |
End Connection Type | Barbed, Threaded |
Fitting Material | Brass |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Barb Style | Beaded |
Material Grade | 360 |
Fitting Body Material | Brass |
Maximum Operating Temperature | 230 Degrees F |
For Tube ID | 5/32 in |
Minimum Operating Temperature | -40 Degrees F |
Fitting Shape | Adapter |
Description
MINI BARB FITTING, Fitting Side A Connection Type Male BSPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/4 in, Fitting Side B Tube Inner Diameter 5/32 in, Barb Style Beaded, Fitting Material Brass, Material Grade 360, Overall Length 1 1/16 in, Specific Fitting Shape Straight Adapter, Application Air, Fuels, Non-Potable Water, Maximum Operating Pressure 120 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Manual 2-Way Ball Valve, True-Union, PVC (TBH1400A0TE0000)
- RHEEM 50 gal, Electric Water Heater, 240V, Single, Three Phase (ELD52-TB)
- USA INDUSTRIALS Cam and Groove Gasket, 2 (ZUSA-CAM-E100S-2)
- LEGEND VALVE 4" X 4" GALVANIZED NIPPLE (356-226E)
- MEM-CO Mini Barb Fitting, 27/32", Stainless Steel (T3 1/2-SS)
- MEM-CO Mini Barb Fitting (Y3 1/2-SS)
- MEM-CO Mini Barb Fitting, 27/32", Brass (T3 1/2)
- MEM-CO Mini Barb Fitting, 11/16", Brass, Beaded (C3 1/2-NP)
- MEM-CO Mini Barb Fitting, 11/16", SS, Beaded (4-28B3-SS)
- MEM-CO Mini Barb Fitting, 1-1/4", Brass, Beaded (1/4B6)
- DIXON SHARK-BITE STRAIGHT CONNECTOR (U134)
- Mem-Co Barbed Tube Fittings