Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 1-1/16", Brass, Beaded
Mfr # 1/4B3
Zoro # G103889561
product price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Connection Type MNPT x Barbed
- Pipe Size 1/4 in
- Application Air, Fuels, Non-Potable Water
- Fitting Pipe Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/4B3
- Zoro # G103889561
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in |
Overall Length | 1 1/16 in |
Fitting Side B Tube Inner Diameter | 1/8 in |
For Tube Inside Diameter ID | 1/8 in |
Fitting Side A Pipe Size | 1/4 in |
Thread Size A | 1/4 |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Connection Type | MNPT x Barbed |
Application | Air, Fuels, Non-Potable Water |
Fitting Side B Connection Type | Barbed |
Fitting Material | Brass |
End Connection Type | Barbed, Threaded |
For Tube ID | 1/8 in |
Maximum Operating Pressure | 120 psi @ 72 Degrees F |
Maximum Operating Temperature | 230 Degrees F |
Material Grade | 360 |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Fitting Body Material | Brass |
Fitting Side A Connection Type | MNPT |
Minimum Operating Temperature | -40 Degrees F |
Fitting Shape | Adapter |
Barb Style | Beaded |
Description
MINI BARB FITTING, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/4 in, Fitting Side B Tube Inner Diameter 1/8 in, Barb Style Beaded, Fitting Material Brass, Material Grade 360, Overall Length 1 1/16 in, Specific Fitting Shape Straight Adapter, Application Air, Fuels, Non-Potable Water, Maximum Operating Pressure 120 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F, Minimum Operating Temperature -40 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT MNPT, Steel Magnetic Hex Recessed Head Plug, Class 150 (5016031)
- ZORO SELECT 1/2" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 80 (E6BND03)
- VALTERRA 2" Slip PVC Spring Swing Check Valve (200-20)
- KOHLER Verdera Lighted Mirror, 24 W X 33 H (99571-TLC-NA)
- MEM-CO Mini Barb Fitting, 3/4", Brass, Beaded (1/8B1)
- MEM-CO Mini Barb Fitting, 1-1/8", Brass, Beaded (C8)
- MEM-CO Mini Barb Fitting, 5/8", Brass, Beaded (B4-0)
- MEM-CO Mini Barb Fitting, 11/16", Brass, Beaded (C3 1/2-NP)
- MEM-CO Mini Barb Fitting, 25/32", SS, Beaded (1/16B3-SS)
- MEM-CO Mini Barb Fitting, 27/32", Stainless Steel (T3-SS)
- ELDON JAMES Adapter, Thread To Barb, Poly, 3/8 In, PK10 (A6-5HDPE)
- Mem-Co Tube Fittings