Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 1-1/16", Brass, Beaded
Mfr # 1/4B3-NP
Zoro # G103888007
product price: $3.79
/ea
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Fuels, Non-Potable Water
- Fitting Material Brass
- Thread Size A 1/4
- Maximum Operating Temperature 230 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/4B3-NP
- Zoro # G103888007
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Thread Size A | 1/4 |
Overall Length | 1 1/16 in |
Fitting Side B Tube Inner Diameter | 1/8 in |
Fitting Side A Pipe Size | 1/4 in |
For Tube Inside Diameter ID | 1/8 in |
Fitting Pipe Size | 1/4 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Fuels, Non-Potable Water |
Fitting Material | Brass |
Maximum Operating Temperature | 230 Degrees F |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Fitting Shape | Adapter |
Material Grade | CA360 |
End Connection Type | Barbed, Threaded |
Fitting Side A Connection Type | MNPT |
Barb Style | Beaded |
Fitting Body Material | Nickel-Plated Brass |
Finish/Coating | Nickel-Plated |
For Tube ID | 1/8 in |
Fitting Side B Connection Type | Barbed |
Maximum Operating Pressure | 120 psi @ 72 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Description
MINI BARB FITTING, Fitting Side A Connection Type MNPT, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/4 in, Fitting Side B Tube Inner Diameter 1/8 in, Barb Style Beaded, Fitting Material Brass, Material Grade CA360, Finish/Coating Nickel-Plated, Overall Length 1 1/16 in, Specific Fitting Shape Straight Adapter, Application Air, Fuels, Non-Potable Water, Maximum Operating Pressure 120 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD191645)
- ABB BOX SWITCH PVC SGL 8CU in. (B108B-UPC)
- APACHE HD Super T-Bolt SS Clamp, 3.39" to 3.58" (43082334)
- ZORO SELECT 1/4" Compression Low Lead Brass Insert (700561-04)
- MEM-CO Mini Barb Fitting, 1-1/32", Brass, Beaded (1/4BK3-NP)
- MEM-CO Mini Barb Fitting, 3/4", Brass, Beaded (C4)
- MEM-CO Mini Barb Fitting, 1-3/16", Brass, Beaded (5/16BK4)
- MEM-CO Mini Barb Fitting, 5/8", Brass, Beaded (B4-0)
- MEM-CO Mini Barb Fitting, 25/32", SS, Beaded (1/16B3-SS)
- MEM-CO Mini Barb Fitting, 9/16", SS, Beaded (B3-SS)
- PARKER 1/2" Hose Barb x MNPT SS Barb Connector (8-8 B2HF-SS)
- Mem-Co Tube Fittings