Shop All Barbed Tube Fittings
Mem-Co
Mini Barb Fitting, 1-11/16", Brass, Beaded
Mfr # 1/2BSPP-B10-O-NP
Zoro # G803889748
product price: $49.79
/ea
$49.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Application Air, Fuels, Non-Potable Water
- End Connection Type Barbed, Threaded
- Fitting Side B Connection Type Barbed
- Maximum Operating Temperature 230 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mem-Co
- MFR # 1/2BSPP-B10-O-NP
- Zoro # G803889748
- Country of Origin United States
- Category Barbed Tube Fittings
Dimensions
Overall Length | 1 11/16 in |
Fitting Side A Pipe Size | 1/2 in |
Fitting Side B Tube Inner Diameter | 1/2 in |
Fitting Pipe Size | 1/2 in |
Thread Size A | 1/2 |
For Tube Inside Diameter ID | 1/2 in |
Details
Item | MINI BARB FITTING |
Specific Fitting Shape | Straight Adapter |
Application | Air, Fuels, Non-Potable Water |
End Connection Type | Barbed, Threaded |
Fitting Side B Connection Type | Barbed |
Maximum Operating Temperature | 230 Degrees F |
Fitting Body Material | Nickel-Plated Brass |
Minimum Operating Temperature | -40 Degrees F |
Material Grade | CA360 |
Fitting Material | Brass |
Vacuum Rating | 27 inHG @ 72 Degrees F |
Fitting Shape | Adapter |
Barb Style | Beaded |
Finish/Coating | Nickel-Plated |
Maximum Operating Pressure | 120 psi @ 72 Degrees F |
For Tube ID | 1/2 in |
Fitting Side A Connection Type | Male BSPP |
Description
MINI BARB FITTING, Fitting Side A Connection Type Male BSPP, Fitting Side B Connection Type Barbed, Fitting Side A Pipe Size 1/2 in, Fitting Side B Tube Inner Diameter 1/2 in, Barb Style Beaded, Fitting Material Brass, Material Grade CA360, Finish/Coating Nickel-Plated, Overall Length 1 11/16 in, Specific Fitting Shape Straight Adapter, Application Air, Fuels, Non-Potable Water, Maximum Operating Pressure 120 psi @ 72 Degrees F, Maximum Operating Temperature 230 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/4"-20 X 6" COPPER FLOAT (111-264)
- ANVIL CAP GALVANIZED 3/8"" THRD (8700132601)
- VALTERRA Gate Valve, Class 125, 3 In., PVC (4309GR)
- LEGEND VALVE 2" T-758 S.S. Y-STRAINER (113-498)
- MEM-CO Mini Barb Fitting, 3/4", Brass, Beaded (1/8B1)
- MEM-CO Mini Barb Fitting, SS, 19/32 in L (1/4FLB4-316SS)
- MEM-CO Mini Barb Fitting, 3/4", Brass, Beaded (C4)
- MEM-CO Mini Barb Fitting, SS, 3/4 in L (1/8B1-316SS)
- MEM-CO Mini Barb Fitting, 27/32", Brass (T3 1/2)
- MEM-CO Mini Barb Fitting, 1-1/16", Brass, Beaded (C6)
- THRIFCO PLUMBING Nylon 3/8 X 1/4 Barb Coupling (9429316)
- Mem-Co Tube Fittings