Shop All Pin & Sleeve Receptacles
Meltric
Ws Receptacle Poly Red 300A 50 V 60 Hz
Mfr # 4-3401-E
Zoro # G610465586
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 300 A
- Voltage 50 V
- Color - Plugs and Receptacles Red
- Phase Lug Terminal
- Material Poly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 4-3401-E
- Zoro # G610465586
- UPC # 784474327794
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Details
Item | Receptacle |
Amps - Plugs and Receptacles | 300 A |
Voltage | 50 V |
Color - Plugs and Receptacles | Red |
Phase | Lug Terminal |
Material | Poly |
Operating Temp. Range | -40F(-40C) to 140F (60C) |
Description
Ws Receptacle Poly Red 300A 50 V 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO 50 ft. 12/3 Polymer Cord Reel, w/All Weather Cord 15 Amps 4 Outlets (SL-8906)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 3 Pole, 240V AC (QO320HID)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/2" Inside Diameter - 10' Long - Brown (HS364-S10-BROWN)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles (8536SCO3V06)
- MELTRIC 63-B4002-352 RECEPTACLE STRAIGHT INSERTION (63-B4002-352)
- MELTRIC 31-18173-K07 INLET (31-18173-K07)
- MELTRIC 33-64243-C-K04 RECEPTACLE (33-64243-C-K04)
- MELTRIC 63-64042-375 RECEPTACLE MUSHROOM PAWL (63-64042-375)
- MELTRIC 63-38163 INLET (63-38163)
- MELTRIC 63-14073 RECEPTACLE (63-14073)
- HUBBELL Pin and Sleeve Receptacle, 30A, Red, 480VAC (HBLS430R7W)
- Meltric Pin & Sleeve Receptacles