Shop All Pin & Sleeve Receptacles
Meltric
Ws Receptacle Poly Red 200A 50 V 60 Hz
Mfr # 4-2401-D
Zoro # G610465579
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 200 A
- Voltage 50 V
- Color - Plugs and Receptacles Red
- Phase Lug Terminal
- Material Poly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 4-2401-D
- Zoro # G610465579
- UPC # 784474327725
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Details
Item | Receptacle |
Amps - Plugs and Receptacles | 200 A |
Voltage | 50 V |
Color - Plugs and Receptacles | Red |
Phase | Lug Terminal |
Material | Poly |
Operating Temp. Range | -40F(-40C) to 140F (60C) |
Description
Ws Receptacle Poly Red 200A 50 V 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- W BOX 24VDC, 1 AMP PLUG IN PWR S (0E-PPS24V1AS)
- 3M Scotchlok 16-14 AWG Non-Insulated Fork Terminal #10 Stud PK100 (M14-10FX)
- ANCOR Ancor Heavy Duty Lugs - 4 Gauge Wire - 3/8" Post - 100-Pack (244256)
- LEGRAND HOME SYSTEMS Legrand Radiant Self Test Receptacle, 20A, 125V, White (2097W)
- MELTRIC 33-34043-NC RECEPTACLE NORMALLY CLOSED LID (33-34043-NC)
- MELTRIC 33-34073 RECEPTACLE (33-34073)
- MELTRIC 03-A8001 INLET (03-A8001)
- MELTRIC 45-48001-P80 INLET (45-48001-P80)
- MELTRIC 31-98243-K04 INLET (31-98243-K04)
- MELTRIC 69-98043 INLET (69-98043)
- MELTRIC 63-34043-NC RECEPTACLE NORMALLY CLOSED LID (63-34043-NC)
- Meltric Pin & Sleeve Receptacles