Shop All Pin & Sleeve Receptacles
Meltric
Pfq300 Receptacle Metal Gray Size F Ip 66/67 2P+G 300A 480 Vac 60 Hz +8 Aux
Mfr # 47-34042
Zoro # G110465581
product price: $2,891.99
/ea
Free Shipping & Returns
$2,891.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 480 VAC
- Amps - Plugs and Receptacles 300 A
- Color - Plugs and Receptacles Gray
- Receptacle Type Aluminum Painted
- Phase 2 AWG - 750 MCM Lug Terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 47-34042
- Zoro # G110465581
- UPC # 784474652926
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Details
Item | Receptacle |
Voltage | 480 VAC |
Amps - Plugs and Receptacles | 300 A |
Color - Plugs and Receptacles | Gray |
Receptacle Type | Aluminum Painted |
Phase | 2 AWG - 750 MCM Lug Terminal |
Material | Metal |
Number of Aux. Outputs | +8 AUX |
Contact Configuration | 2P+G |
Standards | UL 1682; CSA; C22.2 No. 182.1-13 |
Impact Rating | IK10 |
Operating Temp. Range | -40F(-40C) to 140F (60C) |
Description
Pfq300 Receptacle Metal Gray Size F Ip 66/67 2P+G 300A 480 Vac 60 Hz +8 Aux
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT Locking Devices, Accessories, Long Weatherproofing Boot, For 20A and 30A, Black (72002BCB)
- GE Molded Case Circuit Breaker, THQL Series 30A, 2 Pole, 120/240V AC (THQL2130HID)
- KABLE KONTROL Aluminum Cable Clamps - 1" Dia - Rubber Insulated - 100 Pcs (CC-5017-C)
- ABB Motor Lead Disconnect, Male, 12-10 AWG, Ylw (MD1210M-1)
- MELTRIC 63-14043-NC RECEPTACLE NORMALLY CLOSED LID (63-14043-NC)
- MELTRIC 63-94143-375-NC RECEPTACLE MUSHROOM PAWL NORMALLY CLOSED LID (63-94143-375-NC)
- MELTRIC 63-14073 RECEPTACLE (63-14073)
- MELTRIC 63-38143 INLET (63-38143)
- MELTRIC 63-14043-843 RECEPTACLE PADLOCK PAWL (63-14043-843)
- MELTRIC 63-38072 INLET (63-38072)
- MELTRIC 33-98167 INLET (33-98167)
- Meltric Pin & Sleeve Devices