Shop All Pin & Sleeve Receptacles
Meltric
Pfq300 Inlet Metal Gray Size F Ip 66/67 2P+G 300A 480 Vac 60 Hz +8 Aux
Mfr # 47-38042
Zoro # G410467445
product price: $2,779.99
/ea
Free Shipping & Returns
$2,779.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 300 A
- Voltage 480 VAC
- Color - Plugs and Receptacles Gray
- Receptacle Type Aluminum Painted
- Phase 2 AWG - 750 MCM Lug Terminal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # 47-38042
- Zoro # G410467445
- UPC # 784474652933
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Details
Item | Inlet |
Amps - Plugs and Receptacles | 300 A |
Voltage | 480 VAC |
Color - Plugs and Receptacles | Gray |
Receptacle Type | Aluminum Painted |
Phase | 2 AWG - 750 MCM Lug Terminal |
Material | Metal |
Number of Aux. Outputs | +8 AUX |
Standards | UL 1682; CSA; C22.2 No. 182.1-13 |
Contact Configuration | 2P+G |
Impact Rating | IK10 |
Operating Temp. Range | -40F(-40C) to 140F (60C) |
Description
Pfq300 Inlet Metal Gray Size F Ip 66/67 2P+G 300A 480 Vac 60 Hz +8 Aux
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTALLBAY BY METRA SWITCH ROUND ROCKER NO LEADS (IBRRS)
- MONOPRICE Split Plate, Flexible Opening, Black (12575)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG32J52M1X)
- SIEMENS Ovrload Rely, 9 to 12.5A, 3P, Class 10,690V (3RU21161KB0)
- MELTRIC 63-34143 RECEPTACLE (63-34143)
- MELTRIC 17-18061 INLET (17-18061)
- MELTRIC 39-44163-172 RECEPTACLE (39-44163-172)
- MELTRIC 63-34043-972 RECEPTACLE (63-34043-972)
- MELTRIC 03-A8001 INLET (03-A8001)
- MELTRIC 63-64162 RECEPTACLE (63-64162)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UO)
- Meltric Pin & Sleeve Devices