Shop All Cable Clamps & Clips
Meltric
PFLUG650 LUG STRAIGHT
Mfr # PFLUG650
Zoro # G601757904
product price: $44.29
/ea
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metal
- Material Metal
- Metal Type Copper
- Cable Range 650 MCM
- Accessory Size C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # PFLUG650
- Zoro # G601757904
- UPC # 784474021616
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | C |
Details
Color | Metal |
Material | Metal |
Metal Type | Copper |
Cable Range | 650 MCM |
Description
LUG STRAIGHT METAL SIZE C,F 650 MCM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Dimmer Relay Switch (44530)
- GREENLEE SS Fish Tape, Shape Flat, 1/8" dia (FTXSS-125)
- HUBBELL Toggle Switch/Rocker Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White (P126W)
- IDEAL Lever Wire Connector, Blue, 0.78" L, PK350 (30-35L23J)
- MELTRIC 595P0N15 HANDLE w/NPT (595P0N15)
- MELTRIC 61-1A346 DRAW PLATE (61-1A346)
- MELTRIC 514M3 ANGLE ADAPTER 30 DEGREE (514M3)
- MELTRIC 513M3 ANGLE ADAPTER 30 DEGREE (513M3)
- MELTRIC 571P020M185 HANDLE w/CORD GRIP HIGH TEMPERATURE (571P020M185)
- MELTRIC 715C3N20 BOX/ANGLE ADAPTER 30 DEGREE (715C3N20)
- PANDUIT Cable Tie Mounting Pad, 4-Way, Naturl, PK50 (SGABM50-A-L)
- Meltric Cable Clamps & Clips