Shop All Cable Clamps & Clips
Meltric
PFLUG600 LUG STRAIGHT
Mfr # PFLUG600
Zoro # G801757780
product price: $40.85
/ea
$40.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metal
- Material Metal
- Accessory Size C
- Metal Type Copper
- Cable Range 600 MCM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # PFLUG600
- Zoro # G801757780
- UPC # 784474021593
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | C |
Details
Color | Metal |
Material | Metal |
Metal Type | Copper |
Cable Range | 600 MCM |
Description
LUG STRAIGHT METAL SIZE C,F 600 MCM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Elbow, 4 in., 90 Degree, Aluminum (732349)
- SCHNEIDER ELECTRIC Ovrload Relay, 23 to 32A, Class 10, 3P, 690V (LRD3353)
- PANDUIT Cable Tie, 7.87" L, Black, PK100 (S8-18-C0)
- PANDUIT Cable Tie, Mount, Hitmp, Adh, 1x1", Wh, PK500 (ABM2S-AT-D)
- MELTRIC 511M7 ANGLE ADAPTER 70 DEGREE (511M7)
- MELTRIC 511P0D18443 HANDLE w/CABLE RANGE SELF EJECTING (511P0D18443)
- MELTRIC 512P0D21 HANDLE w/CABLE RANGE (512P0D21)
- MELTRIC 595P0N15 HANDLE w/NPT (595P0N15)
- MELTRIC 61-3A346 DRAW PLATE (61-3A346)
- MELTRIC 794P0ES2 HANDLE w/CORD GRIP (794P0ES2)
- KMC Cable Clamp, 2" dia., 1" W, PK10 (COV3317Z1)
- Meltric Cable Clamps & Clips