Shop All Cable Clamps & Clips
Meltric
PFLUG400 LUG STRAIGHT
Mfr # PFLUG400
Zoro # G501757561
product price: $22.65
/ea
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metal
- Material Metal
- Cable Range 400 MCM
- Metal Type Copper
- Accessory Size C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # PFLUG400
- Zoro # G501757561
- UPC # 784474021555
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | C |
Details
Color | Metal |
Material | Metal |
Cable Range | 400 MCM |
Metal Type | Copper |
Description
LUG STRAIGHT METAL SIZE C,F 400 MCM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 2 Gang, Round, Aluminum (S1TFCAL)
- NVENT HOFFMAN A48 Mounting Foot Kit (A48MFTHDWK)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 150A, 600V AC, Non-Indicating (FRS-R-150)
- ROADPRO All Purpose Electrical Wire, 16ga., 25ft. (RP1625)
- MELTRIC 61-6A346 DRAW PLATE (61-6A346)
- MELTRIC 514M3 ANGLE ADAPTER 30 DEGREE (514M3)
- MELTRIC 513P0D30473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (513P0D30473)
- MELTRIC 711C3N07 BOX/ANGLE ADAPTER 30 DEGREE (711C3N07)
- MELTRIC 515M3 ANGLE ADAPTER 30 DEGREE (515M3)
- MELTRIC 713P0CP5 HANDLE w/CORD GRIP (713P0CP5)
- ZSI Cush-A-Click, Pipe Clamp, 1-1/8" (CAC18)
- Meltric Cable Clamps & Clips