Shop All Cable Clamps & Clips
Meltric
PFLUG400-90 LUG 90 DEGREE
Mfr # PFLUG400-90
Zoro # G101757633
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metal
- Material Metal
- Metal Type Copper
- Cable Range 400 MCM
- Accessory Size C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # PFLUG400-90
- Zoro # G101757633
- UPC # 784474021562
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | C |
Details
Color | Metal |
Material | Metal |
Metal Type | Copper |
Cable Range | 400 MCM |
Description
LUG 90 DEGREE METAL SIZE C,F 400 MCM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Commercial Specification Grade Style Line Decorator Duplex Receptacles (DR20WHIWRTR)
- AC WORKS 20A 277V L7-20P Power Input Inlet UL and C-UL Listed with Weather Cover (ASINL720P-FC)
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 2A, 250V AC, Nonindicating (TR2R)
- SOUTHWIRE Building Wire, THHN, 8 AWG, 500 ft, Green, Nylon Jacket, PVC Insulation (20492512)
- MELTRIC 513P0N10 HANDLE w/NPT (513P0N10)
- MELTRIC 555P0D45 HANDLE SANTOPRENE w/CABLE RANGE (555P0D45)
- MELTRIC 61-1A346 DRAW PLATE (61-1A346)
- MELTRIC 511M7 ANGLE ADAPTER 70 DEGREE (511M7)
- MELTRIC 795P0N20 HANDLE OVERSIZED w/NPT (795P0N20)
- MELTRIC 714P0S22 HANDLE w/CLAMP & BUSHING (714P0S22)
- NATIONAL MFG/SPECTRUM BRANDS HHI 316 Wire Cable Clamp (N348-896)
- Meltric Cable Clamps & Clips