Shop All Cable Clamps & Clips
Meltric
PFLUG350-90 LUG 90 DEGREE
Mfr # PFLUG350-90
Zoro # G501757530
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metal
- Material Metal
- Cable Range 350 MCM
- Accessory Size C
- Metal Type Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # PFLUG350-90
- Zoro # G501757530
- UPC # 784474021548
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | C |
Details
Color | Metal |
Material | Metal |
Cable Range | 350 MCM |
Metal Type | Copper |
Description
LUG 90 DEGREE METAL SIZE C,F 350 MCM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Panelboard accessory, I-Line, assembly kit, solid neutral, 600A, 14 AWG to 750kcmil (HCW6SN)
- PANDUIT Lug Compression Connector, No.6 AWG (LCA6-38-L)
- IGUS Cable Carrier, Mini, Open, OW1.02In / 26mm (15-015-038-0-3)
- CARLON Electrical Box, 14.5 cu in, Ceiling Box, PVC, Round (BH614R)
- MELTRIC 511P0D21 HANDLE w/CABLE RANGE (511P0D21)
- MELTRIC 595P0N15 HANDLE w/NPT (595P0N15)
- MELTRIC 511M7 ANGLE ADAPTER 70 DEGREE (511M7)
- MELTRIC 512P0N07 HANDLE w/NPT (512P0N07)
- MELTRIC 513M3 ANGLE ADAPTER 30 DEGREE (513M3)
- MELTRIC 513P0N10 HANDLE w/NPT (513P0N10)
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH31-S10-C)
- Meltric Cable Clamps & Clips