Shop All Cable Clamps & Clips
Meltric
PFLUG30-90 LUG 90 DEGREE
Mfr # PFLUG30-90
Zoro # G301757495
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metal
- Material Metal
- Cable Range 3/0 AWG
- Accessory Size C
- Metal Type Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # PFLUG30-90
- Zoro # G301757495
- UPC # 784474021463
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | C |
Details
Color | Metal |
Material | Metal |
Cable Range | 3/0 AWG |
Metal Type | Copper |
Description
LUG 90 DEGREE METAL SIZE C,F 3/0 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOGREEN GoGreen Power, , 25 Ft. 16/3 Heavy Duty Extension Cord - Black (GG-13725BK)
- SQUARE D Pendant Pushbutton, 30mm, Momentary (9001SKRU2)
- NVENT HOFFMAN Divider Straight Section Splice, 6.00x6. (CT66DSPSS)
- HUBBELL WIRING DEVICE-KELLEMS Alum Service Pole, Gray, 12 ft. 2"L, 2.13"W (HBLPP12AAL)
- MELTRIC 511P0D18443 HANDLE w/CABLE RANGE SELF EJECTING (511P0D18443)
- MELTRIC 512P0N07 HANDLE w/NPT (512P0N07)
- MELTRIC 61-1A346 DRAW PLATE (61-1A346)
- MELTRIC 514P0D35473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (514P0D35473)
- MELTRIC 514P0N07 HANDLE w/NPT (514P0N07)
- MELTRIC 795C3N15 BOX/ANGLE ADAPTER 30 DEGREE (795C3N15)
- PANDUIT Clip-On Wire Marker, 1 (PCA11-1)
- Meltric Cable Clamps & Clips