Shop All Cable Clamps & Clips
Meltric
PFLUG3-90 LUG 90 DEGREE
Mfr # PFLUG3-90
Zoro # G001757610
product price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metal
- Material Metal
- Metal Type Copper
- Cable Range 3 AWG
- Accessory Size C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # PFLUG3-90
- Zoro # G001757610
- UPC # 784474021388
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | C |
Details
Color | Metal |
Material | Metal |
Metal Type | Copper |
Cable Range | 3 AWG |
Description
LUG 90 DEGREE METAL SIZE C,F 3 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Purple 16 AWG Tinned Copper Wire - 100' (102710)
- MERSEN Semiconductor Fuse, A60Q Series, Fast-Acting, 15A, 600V AC, Non-Indicating (A60Q15-2)
- SCHNEIDER ELECTRIC Blank Marking Card, 42 Characters (NSYTRABPV8)
- PANDUIT Compression Connector, 4-3 AWG (SCL4-L)
- MELTRIC 556P0D35 HANDLE SANTOPRENE w/CABLE RANGE (556P0D35)
- MELTRIC 595P0N15 HANDLE w/NPT (595P0N15)
- MELTRIC 596P0N15 HANDLE w/NPT (596P0N15)
- MELTRIC 61-3A346 DRAW PLATE (61-3A346)
- MELTRIC 715P0FP1 HANDLE w/CORD GRIP (715P0FP1)
- MELTRIC 512P0D21 HANDLE w/CABLE RANGE (512P0D21)
- ZORO SELECT Clamp, OD 1 In, 1/2 In W, Cushion, PK25 (COL1609Z1)
- Meltric Cable Clamps & Clips