Shop All Cable Clamps & Clips
Meltric
PFLUG250 LUG STRAIGHT
Mfr # PFLUG250
Zoro # G401757456
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metal
- Material Metal
- Cable Range 250 MCM
- Accessory Size C
- Metal Type Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # PFLUG250
- Zoro # G401757456
- UPC # 784474021494
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | C |
Details
Color | Metal |
Material | Metal |
Cable Range | 250 MCM |
Metal Type | Copper |
Description
LUG STRAIGHT METAL SIZE C,F 250 MCM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 24.4" L Heavy Duty Cable Tie NAT PK 50 (BT7LH-L)
- HUBBELL 15A Midget Locking Connector 2P 3W 120VAC L5-15R BK (HBL4729VBK)
- WIEGMANN 304 Stainless Steel Enclosure, 24 in H, 24 in W, 12 in D, NEMA 3R; 4; 4X; 12, Hinged (SSN4242412)
- ICC HD MODULE, BLANK 100 PK, WH (IC107BNVWH)
- MELTRIC 713P0CP5 HANDLE w/CORD GRIP (713P0CP5)
- MELTRIC 513C7000 BOX/ANGLE ADAPTER 70 DEGREE (513C7000)
- MELTRIC 715P0GP2 HANDLE w/CORD GRIP (715P0GP2)
- MELTRIC 595P0N15 HANDLE w/NPT (595P0N15)
- MELTRIC 514P0D35473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (514P0D35473)
- MELTRIC 711C3N07 BOX/ANGLE ADAPTER 30 DEGREE (711C3N07)
- DISCO Battery Cable Cutting Tool Cuts Up To 4/0 Cable (17655)
- Meltric Cable Clamps & Clips