Shop All Cable Clamps & Clips
Meltric
PFLUG250-90 LUG 90 DEGREE
Mfr # PFLUG250-90
Zoro # G501757554
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metal
- Material Metal
- Cable Range 250 MCM
- Metal Type Copper
- Accessory Size C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # PFLUG250-90
- Zoro # G501757554
- UPC # 784474021500
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | C |
Details
Color | Metal |
Material | Metal |
Cable Range | 250 MCM |
Metal Type | Copper |
Description
LUG 90 DEGREE METAL SIZE C,F 250 MCM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS NEMA L16-30P 3-Phase 30A 480V Elbow 4-Prong Locking Male Plug with UL, C-UL Approval (ASEL1630P)
- IGUS Cable Carrier, Med, Open, OW4.57In / 116mm (27-10-100-0-4)
- MERSEN Fuse Holder, 125A Amp Range, 690V AC Volt Rating, 1 Poles, Pressure Plate (E331158)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 22 AWG, 100 ft, Red, PVC Insulation (C2016A.12.03)
- MELTRIC 515M3 ANGLE ADAPTER 30 DEGREE (515M3)
- MELTRIC 513P0N07 HANDLE w/NPT (513P0N07)
- MELTRIC 555P0D45 HANDLE SANTOPRENE w/CABLE RANGE (555P0D45)
- MELTRIC 513P0D30 HANDLE w/CABLE RANGE (513P0D30)
- MELTRIC 512M3 ANGLE ADAPTER 30 DEGREE (512M3)
- MELTRIC 795P0N20 HANDLE OVERSIZED w/NPT (795P0N20)
- NVENT CADDY Flange Clip, Spring Steel, Zinc Phosphate (M24)
- Meltric Cable Clamps & Clips