Shop All Cable Clamps & Clips
Meltric
PFLUG1-90 LUG 90 DEGREE
Mfr # PFLUG1-90
Zoro # G801757728
product price: $12.45
/ea
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Metal
- Material Metal
- Cable Range 1 AWG
- Metal Type Copper
- Accessory Size C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # PFLUG1-90
- Zoro # G801757728
- UPC # 784474021340
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | C |
Details
Color | Metal |
Material | Metal |
Cable Range | 1 AWG |
Metal Type | Copper |
Description
LUG 90 DEGREE METAL SIZE C,F 1 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS L15-20R 20A 250V 3-Phase 4-Prong Locking Female Connector with UL, C-UL in Orange (ASL1520R)
- TEMPCO Thermocouple Lead Wire, J, 20AWG, Str, 100Ft (TCWR-1011)
- MONOPRICE Ethernet Cable, Cat 6, Red, 5 ft. (9831)
- EATON Manual Mtr Protctr Trip Unit, 32A, Frame B (XTPEXT032B)
- MELTRIC 511P0D21 HANDLE w/CABLE RANGE (511P0D21)
- MELTRIC 511M3 ANGLE ADAPTER 30 DEGREE (511M3)
- MELTRIC 715P0GP2 HANDLE w/CORD GRIP (715P0GP2)
- MELTRIC 556P0D35 HANDLE SANTOPRENE w/CABLE RANGE (556P0D35)
- MELTRIC 515M3 ANGLE ADAPTER 30 DEGREE (515M3)
- MELTRIC 595P0N15 HANDLE w/NPT (595P0N15)
- AFTERMARKET JAndN Electrical Products Wire Clamp (601-31000-5-JN)
- Meltric Cable Clamps & Clips