Shop All Cable Clamps & Clips
Meltric
MB40PFQ-40 BOX
Mfr # MB40PFQ-40
Zoro # G101756261
product price: $1,508.99
/ea
Free Shipping & Returns
$1,508.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Metal
- Thread Size 4" NPT
- Accessory Size F
- Metal Type Aluminum painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # MB40PFQ-40
- Zoro # G101756261
- UPC # 784474599382
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Thread Size | 4" NPT |
Accessory Size | F |
Details
Color | Gray |
Material | Metal |
Metal Type | Aluminum painted |
Interior Volume | 1062 cu in |
Description
BOX METAL GRAY SIZE F 4" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Continuous Hinge with 3-Point Latch, Typ (A30H2412SSLP3PT)
- FUNCTIONAL DEVICES-RIB Wireless Relay/Transmitter, SPDT, 24VAC/DC (RIBW24B-EN3)
- REMINGTON INDUSTRIES 26 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Red, 0.0190" Diameter, UL1007, 300 Volts (26UL1007STRRED25)
- L.H. DOTTIE L.H. Dottie 1/2'' Rigid Conduit Locknut, 100PK (LN50)
- MELTRIC 714P0S22 HANDLE w/CLAMP & BUSHING (714P0S22)
- MELTRIC 711P0DP4 HANDLE w/CORD GRIP (711P0DP4)
- MELTRIC 596P0N15 HANDLE w/NPT (596P0N15)
- MELTRIC 595P0N15 HANDLE w/NPT (595P0N15)
- MELTRIC 514P0N07 HANDLE w/NPT (514P0N07)
- MELTRIC 795P0N20 HANDLE OVERSIZED w/NPT (795P0N20)
- ZSI LoopClamp, Dia.1 1/8 In HoleDia.17/32 In (LVZ-18)
- Meltric Cable Clamps & Clips