Shop All Cable Clamps & Clips
Meltric
MB40PFQ-25 BOX
Mfr # MB40PFQ-25
Zoro # G401757739
product price: $1,506.99
/ea
Free Shipping & Returns
$1,506.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Metal
- Accessory Size F
- Thread Size 2 1/2" NPT
- Interior Volume 1062 cu in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Meltric
- MFR # MB40PFQ-25
- Zoro # G401757739
- UPC # 784474573870
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Accessory Size | F |
Thread Size | 2 1/2" NPT |
Details
Color | Gray |
Material | Metal |
Interior Volume | 1062 cu in |
Metal Type | Aluminum painted |
Description
BOX METAL GRAY SIZE F 2 1/2" NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Decorator Wall Plates, Number of Gangs: 2 Nylon, Smooth Finish, Gray (NP262GY)
- NVENT HOFFMAN Wiring Trough, Nema Type 1, 6.00x6.00x36 (A6636T1T)
- REMKE Cord Grip, Alum, 90 deg., 2", 1.688-1.812 (RSR-9629)
- FELLOWES Surge Protector, 10 Outlets, 6ft, Blk/Slvr (99082)
- MELTRIC 514P0N07 HANDLE w/NPT (514P0N07)
- MELTRIC 794P0ES2 HANDLE w/CORD GRIP (794P0ES2)
- MELTRIC 713C3N07 BOX/ANGLE ADAPTER 30 DEGREE (713C3N07)
- MELTRIC 571P020M185 HANDLE w/CORD GRIP HIGH TEMPERATURE (571P020M185)
- MELTRIC 795P0N20 HANDLE OVERSIZED w/NPT (795P0N20)
- MELTRIC 513P0D30473 HANDLE w/BUILT IN DRAW GRIPS w/CABLE RANGE (513P0D30473)
- KMC Cable Clamp, 1" dia., 1/2" W, PK10 (CFV1709Z1)
- Meltric Cable Clamps & Clips